Ohm Electric USB-powered stereo speaker, black, can be placed vertically or horizontally, maximum output 5W, with volume control

Sebelum PPN:
Rp349.900
Spesifikasi
Cable Length (m)USB power cord: 1.2, audio input cord: 1.2, speaker cord: 1.1
Frequency Characteristic100Hz~20kHz
Mass (g)445 (including code)
Maximum Output5W(2.5W+2.5W)
Outer dimensions, Width W x Height H x Depth D (mm)74 x 165 x 85 (per piece / not including protrusions)
Power SupplyUSB bus power DC5V 500mA
speakerCaliber 77 x 42mm full-range bass reflex type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Connect it to your computer to enhance the sound of music, games, and videos. It can be placed either vertically or horizontally, allowing for flexible layout. When combined, it becomes a 33cm wide horizontal speaker. When placed vertically, it is 16.5cm high, and the cable length between the speakers is approximately 1.1m.
Connect the USB power plug (approx. 1.2m cord length) to a USB port on a computer or other device. Connect the audio input plug (approx. 1.2m cord length) to a 3.5mm headphone jack on a computer or other device. Maximum output power: 5W (2.5W x 2).
Speaker diameter 77 x 42 mm (x 2)
Includes volume control and power indicator. Body color is black.
Feature
Connect it to your computer to enhance the sound of music, games, and videos. It can be placed either vertically or horizontally, allowing for flexible layout. When combined, it becomes a 33cm wide horizontal speaker. When placed vertically, it is 16.5cm high, and the cable length between the speakers is approximately 1.1m.
Connect the USB power plug (approx. 1.2m cord length) to a USB port on a computer or other device. Connect the audio input plug (approx. 1.2m cord length) to a 3.5mm headphone jack on a computer or other device. Maximum output power: 5W (2.5W x 2).
Speaker diameter 77 x 42 mm (x 2)
Includes volume control and power indicator. Body color is black.

Ulasan Produk

Tidak ada ulasan