Ohm Electric USB-powered speaker, black, with LED illumination, volume control, external connection, 4.8W output

Sebelum PPN:
Rp409.900
Spesifikasi
Cable Length (cm)USB power cord (between controller and USB terminal): 60, audio input cord (between controller and DIA3.5mm stereo mini plug): 60, speaker cord (between controller and speaker): 50
ConnectorPower supply: USB connection (USB Type-A terminal), Audio input: DIA3.5mm stereo mini plug
Frequency Characteristic100Hz~15kHz
Mass (g)670 (including chord controller)
Maximum Output Power (W)4.8(2.4+2.4)
Outer dimensions, Width W x Height H x Depth D (mm)73 x 162 x 106 (excluding protrusions)
Power SupplyDC5V 500mA
S/N Ratio≥30dB
speakerAperture 66mm (4Ω) x 2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be used as an external speaker for a PC via a 3.5mm stereo mini plug connection and can be powered via a USB port on a PC.
Brighten up your desktop with color-changing LED illumination. Includes a controller for volume control and LED on/off. Total output: 4.8W (2.4W + 2.4W).
Equipped with a 66mm speaker. Body color is black.
Feature
It can be used as an external speaker for a PC via a 3.5mm stereo mini plug connection and can be powered via a USB port on a PC.
Brighten up your desktop with color-changing LED illumination. Includes a controller for volume control and LED on/off. Total output: 4.8W (2.4W + 2.4W).
Equipped with a 66mm speaker. Body color is black.

Ulasan Produk

Tidak ada ulasan