MCO USB-PD compatible Type-C cable

Sebelum PPN:
Rp259.900 - Rp329.900
Spesifikasi
ColorBlack
Connector ShapeType-C (male) - Type-C (male)
Current (A)5 (USB PD100W compatible)
Data Packet RateUSB 2.0 compliant (supports data communication)
Suitable ModelsUSB PD compatible PC, MacBook, tablet, smartphone, USB-AC adapter
Voltage (V)5~20
Warranty Period6 months from the date of purchase (* Proof of purchase such as a receipt is required to receive warranty.)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB PD-compatible, USB Type-C charging cable with built-in eMarker Durable, soft, and tangle-free, easy to handle USB PD-compatible Type-C charging cable that enables large-capacity charging Built-in eMarker supports 100W charging Equipped with a safe heat sensor Easy to understand Adopted aluminum coloring connector Adopted fabric cable that is soft and hard to get entangled. Passed bending test 50,000 times. Comes with cable band for convenient storage and carrying. Can also be used as a USB 2.0 compliant communication cable.
Feature
USB PD-compatible, USB Type-C charging cable with built-in eMarker Durable, soft, and tangle-free, easy to handle USB PD-compatible Type-C charging cable that enables large-capacity charging Built-in eMarker supports 100W charging Equipped with a safe heat sensor Easy to understand Adopted aluminum coloring connector Adopted fabric cable that is soft and hard to get entangled. Passed bending test 50,000 times. Comes with cable band for convenient storage and carrying. Can also be used as a USB 2.0 compliant communication cable.

Ulasan Produk

Tidak ada ulasan