StarTech.com USB-M.2 SATA converter board for Raspberry Pi / Raspberry Pi

Sebelum PPN:
Rp1.099.900
Spesifikasi
ColorRed
Connector TypeM.2 (SATA, B-Key, NGFF), Micro USB Type-B [5 pin], Micro USB Type-B (power supply) [5 pin]
Height (mm)11
Humidity (% RH)15~90
Length (mm)88
Mass (g)21
Operating Temperature (°C)5~50
Product Width (mm)56
Set ContentsUSB - M.2 SATA converter, USB-A - Micro-B cable, Converter mounting bracket set, Drive mounting bracket set, Quick start Guide
Storage Temperature (°C)-25~70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Add M.2 SATA SSD drive to Raspberry Pi development board for added data storage
M.2 SATA drive (2230/2242/2260/2280)
USB 2.0 with data transfer rate of 480Mbps
OS independent, no device driver installation required
Includes USB cable and Raspberry Pi mounting accessories
Increase data storage for other development boards such as Raspberry Pi and build custom applications Use for business development. Example: Create a development board-based system for home use such as surveillance system, media application such as news board, simple server for website and video, IoT automation solution such as lighting and temperature
Feature
Add M.2 SATA SSD drive to Raspberry Pi development board for added data storage
M.2 SATA drive (2230/2242/2260/2280)
USB 2.0 with data transfer rate of 480Mbps
OS independent, no device driver installation required
Includes USB cable and Raspberry Pi mounting accessories
Use
Increase data storage for other development boards such as Raspberry Pi and build custom applications Use for business development. Example: Create a development board-based system for home use such as surveillance system, media application such as news board, simple server for website and video, IoT automation solution such as lighting and temperature

Ulasan Produk

Tidak ada ulasan