StarTech.com USB-C-VGA cable / 1080p / active conversion / Thunderbolt 3 compatible / black

Sebelum PPN:
Rp379.900 - Rp1.199.900
Spesifikasi
ChipsetNXP-PTN5100
ColorBlack, [Accent color] Black
Connector AUSB Type-C [24 pin] DisplayPort Alt mode
Connector BVGA (High Density D-Sub) [15 Pin]
Connector ShapeUSB Type-C (video transmission) male - VGA (high density D-Sub) [15 pin] male
Height (mm)15
Humidity (% RH)5~90
Input(AV)USB Type-C
Male MountingUSB Type-C (video transmission), VGA (high density D-Sub) [15 pins]
Maximum Resolution[Analog] 1920 x 1200 / 1080p
Number of Ports1
Operating Temperature (°C)0~70
Output(AV)VGA
Specification[Wide screen support] available
Storage Temperature (°C)-10~80
Supported Resolution1024 x 768, 1280 x 720 (high definition 720p), 1920 x 1080 (high definition 1080p), 1920 x 1200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Digital-to-analog conversion: Connect to one VGA display with a USB-C (DP 1.2 Alt mode HBR2) compatible active adapter cable. Supports 1920x1200 / 1920x1080 60Hz. Supports EDID & DDC pass-through Adapter built-in: Adapter cable that minimizes signal loss and failure points. Reduces signal loss and failure points for neat wiring PC compatibility: Dell XPS, Precision & Latitude, Lenovo ThinkPad X1 Carbon Extreme, Surface Pro 7 / Laptop 3 / Book 3, MacBook Pro, iPad Pro, TB3 MacBook Air, HP EliteBook, Specter & ZBook, Chromebook
Display compatibility: Verification of performance on 1080p compatible display devices of various brands (Dell / Samsung / Asus / Acer monitors, Sony / Christie / LG / NEC / Epson projectors, etc.)
Easy installation: Works with driver-free plug and play (macOS / iPadOS / Windows 10 / Linux / Chrome OS / Android). Validate compatibility with USB Type C DP Alt mode / TB3 devices
Connect a USB-C compatible computer to a VGA projector or display installed in a classroom, auditorium, conference room, etc. Use it on a hot desk in a home workstation or office to ensure compatibility between a USB-C personal computer and a VGA display.
* To use this adapter, it is necessary to support DisplayPort (DP Alt mode) via the USB-C port.
Warning
* To use this adapter, it is necessary to support DisplayPort (DP Alt mode) via the USB-C port.
Feature
Digital-to-analog conversion: Connect to one VGA display with a USB-C (DP 1.2 Alt mode HBR2) compatible active adapter cable. Supports 1920x1200 / 1920x1080 60Hz. Supports EDID & DDC pass-through Adapter built-in: Adapter cable that minimizes signal loss and failure points. Reduces signal loss and failure points for neat wiring PC compatibility: Dell XPS, Precision & Latitude, Lenovo ThinkPad X1 Carbon Extreme, Surface Pro 7 / Laptop 3 / Book 3, MacBook Pro, iPad Pro, TB3 MacBook Air, HP EliteBook, Specter & ZBook, Chromebook
Display compatibility: Verification of performance on 1080p compatible display devices of various brands (Dell / Samsung / Asus / Acer monitors, Sony / Christie / LG / NEC / Epson projectors, etc.)
Easy installation: Works with driver-free plug and play (macOS / iPadOS / Windows 10 / Linux / Chrome OS / Android). Validate compatibility with USB Type C DP Alt mode / TB3 devices
Use
Connect a USB-C compatible computer to a VGA projector or display installed in a classroom, auditorium, conference room, etc. Use it on a hot desk in a home workstation or office to ensure compatibility between a USB-C personal computer and a VGA display.

Ulasan Produk

Tidak ada ulasan