Buffalo USB-connected, wired full keyboard, washable, black

Sebelum PPN:
Rp619.900
Spesifikasi
Cable Length (m)About 1.5
ColorBlack
Included AccessoriesInstruction manual/warranty card, cleaning brush
InterfaceUSB Type-A(USB 1.1)
Key layoutJapanese (JIS compliant)
Key pitch (mm)19
Key stroke (mm)3.5
Mass (g)About 560
Number of Keys108 keys
Operating Environment(Guaranteed) Temperature: 5°C to 40°C, Humidity: 5% to 90% (no condensation)
Outer dimensions, Width W x Height H x Depth D (mm)Approx. 445 x 21 x 151 (excluding protrusions)
Specification*Key top printing method: Laser engraving *Key structure: Membrane *Numeric keypad: Yes *Angle adjustment stand: Yes
Standard to ConformVCCI Class B
Status DisplayScroll Lock/Caps Lock/Num Lock
Suitable EquipmentsComputers, tablets, and game consoles with USB Type-A connectors
Type of ConnectionWired
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This environmentally friendly, simple-package model is washable, keeping the keyboard clean. Laser-engraved, so the characters won't fade even after extended use. This easy-to-use standard model features 108 keys and an adjustable tilt angle to reduce fatigue when typing.
Feature
This environmentally friendly, simple-package model is washable, keeping the keyboard clean. Laser-engraved, so the characters won't fade even after extended use. This easy-to-use standard model features 108 keys and an adjustable tilt angle to reduce fatigue when typing.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait