Buffalo USB-connected wired standard keyboard, US English layout

Sebelum PPN:
Rp409.900
Spesifikasi
Cable Length (m)About 1.5
ColorBlack
Included AccessoriesInstruction manual
InterfaceUSB Type-A
Key TypeMembrane
Key pitch (mm)19
Key stroke (mm)3
Mass (g)About 520
Number of Keys104 keys (US English English layout)
Operating Humidity (%)5~90
Operating Temperature (°C)5~40
Outer dimensions, Width W x Height H x Depth D (mm)441 x 23 x 148 (height is when the angle adjustment stand is not used)
Suitable ModelsWindows PC with USB terminal, PlayStation(R)4
Type of ConnectionWired
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Curved keyboard for fatigue-free use
US English (ASCII) layout, easy-to-use key pitch of 19mm
Equipped with an angle-adjustable stand and emergency drainage function
*"PlayStation" and "PlayStation(R)4" are registered trademarks of Sony Interactive Entertainment Inc.
Warning
*"PlayStation" and "PlayStation(R)4" are registered trademarks of Sony Interactive Entertainment Inc.
Feature
Curved keyboard for fatigue-free use
US English (ASCII) layout, easy-to-use key pitch of 19mm
Equipped with an angle-adjustable stand and emergency drainage function

Ulasan Produk

Tidak ada ulasan