Buffalo USB-connected wired deep stroke pantograph keyboard

Sebelum PPN:
Rp2.299.900
Spesifikasi
AS ONE Part Number64-3775-37
Cable Length (m)About 1.8
Conform toChrome + OS + (NUM lock LED does not light, but it is always ON.)
InterfaceUSB
Key TypePantograph
Key layout113 keys
Key pitch (mm)19
Key stroke (mm)3.8
Mass (g)About 703
Operating Humidity (%)5 to 90 (no condensation)
Operating Temperature (°C)5~40
Outer dimensions, Width W x Height H x Depth D (mm)447 x 34 x 144 (excluding protrusions)
Suitable ModelsPC with USB Type-A port, PlayStation 4, PlayStation 3
Supported OSWindows 10/8.1/7
Type of ConnectionWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Deep, stable pantograph structure. Programmable hotkeys. 3-way cable guide. Angle-adjustable stand. Non-slip rubber for excellent stability and operability. Compatible with PlayStation 4 and other game consoles. Easy connection without driver installation. RoHS compliant.
*Windows OS is compatible with 64-bit and 32-bit. *This product is compatible with Japanese OS only.
Warning
*Windows OS is compatible with 64-bit and 32-bit. *This product is compatible with Japanese OS only.
Feature
Deep, stable pantograph structure. Programmable hotkeys. 3-way cable guide. Angle-adjustable stand. Non-slip rubber for excellent stability and operability. Compatible with PlayStation 4 and other game consoles. Easy connection without driver installation. RoHS compliant.

Ulasan Produk

Tidak ada ulasan