StarTech.com USB-C-Mini DisplayPort/HDMI conversion adapter 4K/60Hz compatible USB Type-C connection HDMI/Mini DP 2 in 1 adapter

Sebelum PPN:
Rp849.900
Spesifikasi
Cable Length (cm)15.2
ColorBlack
Connector ShapeHDMI Female - USB Type-C (Video Transmission) Male, Mini-DisplayPort Female - USB Type-C (Video Transmission) Male
Conversion TypeFemale - Male
Female MountingHDMI,Mini-DisplayPort
Height (mm)15
Humidity (% RH)0~90
Length (mm)205
Male MountingUSB Type-C (video transmission)
Mass (g)48
Operating Temperature (°C)0~40
Product Width (mm)62
Storage Temperature (°C)-20~70
Supported ResolutionHDMI: 3840x2160(4K)@60Hz,Mini DisplayPort: 3840x2160(4K)@60Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A multi-port adapter that connects a USB Type-C laptop to an HDMI or Mini DisplayPort display. A portable solution. It supports high dynamic range (HDR) and provides a video function that allows you to enjoy sharp images.
<Two-in-one function suitable for carrying> HDMI and Mini DisplayPort two-in-one USB-C monitor adapter eliminates the need to carry multiple adapters. A convenient multi-port adapter that allows you to connect your laptop to both HDMI and Mini DisplayPort displays. It uses a sturdy aluminum housing, assuming that it will be carried in a bag.
<Amazing 4K image quality> Utilizing the video function built into the USB-C connection port of the computer, you can realize amazing UHD images on a 4K / 60Hz compatible display from the HDMI and Mini DisplayPort outputs of the video adapter. It makes it easier to multitask even for applications with very large resource requirements. With HDR support, you can enjoy clear and realistic images with a wider range of contrast ratio, color, brightness, and brightness compared to standard digital imaging.
This adapter only supports single displays. Mini DisplayPort and HDMI video cannot be output at the same time.
Warning
This adapter only supports single displays. Mini DisplayPort and HDMI video cannot be output at the same time.
Feature
A multi-port adapter that connects a USB Type-C laptop to an HDMI or Mini DisplayPort display. A portable solution. It supports high dynamic range (HDR) and provides a video function that allows you to enjoy sharp images.
<Two-in-one function suitable for carrying> HDMI and Mini DisplayPort two-in-one USB-C monitor adapter eliminates the need to carry multiple adapters. A convenient multi-port adapter that allows you to connect your laptop to both HDMI and Mini DisplayPort displays. It uses a sturdy aluminum housing, assuming that it will be carried in a bag.
<Amazing 4K image quality> Utilizing the video function built into the USB-C connection port of the computer, you can realize amazing UHD images on a 4K / 60Hz compatible display from the HDMI and Mini DisplayPort outputs of the video adapter. It makes it easier to multitask even for applications with very large resource requirements. With HDR support, you can enjoy clear and realistic images with a wider range of contrast ratio, color, brightness, and brightness compared to standard digital imaging.
A USB-C cable integrated with the main unit is attached to the space gray housing. Designed to match the space gray MacBook and MacBook Pro, but can be used with a variety of devices that support USB-C DP Alt mode. StarTech.com offers a 3-year warranty and free lifetime technical support for this product.

Ulasan Produk

Tidak ada ulasan