StarTech.com USB-C-DisplayPort + conversion adapter + 8K / 30Hz compatible + HBR3 compliant + display port DP + 1.4 display adapter

Sebelum PPN:
Rp1.099.900
Spesifikasi
ColorBlack
Connector ShapeDisplayPort [20 pin] female - USB Type-C (video transmission) male
Conversion TypeFemale - Male
Female MountingDisplayPort [20 pins]
Height (mm)15
Humidity (% RH)30~60
Length (mm)23.5
Male MountingUSB Type-C (video transmission)
Mass (g)34
Operating Temperature (°C)5~35
Product Width (mm)60
Storage Temperature (°C)25
Supported ResolutionDisplayPort: 7680x4320(8K)@60Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High Performance: USB-C to DisplayPort 1.4(32.4Gbps) adapter. Supports HDR, DisplayHDR, HBR3, DSC, HDCP 2.2/1.4, 8K/60Hz(7680x4320), 5K/60Hz, 4K/120Hz, 1080p Amazing 8K: Verified on 8K monitor/display, hardware/software compliance testing Pass through. Delivering optimal performance, color depth, and high resolution for content creators Tested: Lenovo ThinkPad X1 Carbon/Extreme, Dell XPS, HP EliteBook/ZBook, TB3 MacBook Pro 13 & 16 / Air, iPad Pro, iPhone 15(Plus/Pro) Compatible with USB-C DP Alt Mode & Thunderbolt 3 devices, including Surface Laptop 3/Pro 7 and later. High quality design: USB provides stable connectivity with level 4 air/contact ESD protection and EMI shielding. Type C to DP Adapter Dongle Compatibility: No software/driver required USB Type-C to DisplayPort video converter. Backwards compatible with DisplayPort 1.2. Compatible with Windows, MacOS, Linux, iPadOS, Chrome OS, Android
Feature
High Performance: USB-C to DisplayPort 1.4(32.4Gbps) adapter. Supports HDR, DisplayHDR, HBR3, DSC, HDCP 2.2/1.4, 8K/60Hz(7680x4320), 5K/60Hz, 4K/120Hz, 1080p Amazing 8K: Verified on 8K monitor/display, hardware/software compliance testing Pass through. Delivering optimal performance, color depth, and high resolution for content creators Tested: Lenovo ThinkPad X1 Carbon/Extreme, Dell XPS, HP EliteBook/ZBook, TB3 MacBook Pro 13 & 16 / Air, iPad Pro, iPhone 15(Plus/Pro) Compatible with USB-C DP Alt Mode & Thunderbolt 3 devices, including Surface Laptop 3/Pro 7 and later. High quality design: USB provides stable connectivity with level 4 air/contact ESD protection and EMI shielding. Type C to DP Adapter Dongle Compatibility: No software/driver required USB Type-C to DisplayPort video converter. Backwards compatible with DisplayPort 1.2. Compatible with Windows, MacOS, Linux, iPadOS, Chrome OS, Android

Ulasan Produk

Tidak ada ulasan