StarTech.com USB-C+-+HDMI+Display conversion adapter +HDR compatible +4K/60Hz

Sebelum PPN:
Rp939.900
Spesifikasi
Cable Length (cm)6.7
ColorBlack
Connector ShapeHDMI [19 pin] female - USB Type-C (video transmission) male
Conversion TypeFemale - Male
Female MountingHDMI [19 pin]
Height (mm)11
Humidity (% RH)25~60
Length (mm)25
Male MountingUSB Type-C (video transmission)
Mass (g)25
Maximum Resolution[Digital] 4096 x 2160 @ 24Hz, 3840 x 2160 @ 60H
Operating Temperature (°C)5~35
Product Width (mm)150
Storage Temperature (°C)-20~60
Supported Resolution4096x2160@24Hz,3840x2160@60H

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Achieves amazing image quality with 4K / 60Hz UHD video resolution HDR (High Dynamic Range) support that reproduces high contrast ratio and precise colors EMI protection cage that maintains consistently stable AV signals Compact and lightweight with excellent portability Easy connection with design reversible USB-C connector
Connect a USB-C device to an HDMI-compatible 4K HDMI display Ideal for presentation creative applications that make full use of the latest visuals Carry an adapter when you go out
* In order for this product to work, your USB-C port must support DisplayPort over USB-C (DP Alternate Mode).
* To obtain the maximum performance of this product, both the connection destination device and the connection source device must support the applicable specifications.
Warning
* In order for this product to work, your USB-C port must support DisplayPort over USB-C (DP Alternate Mode).
* To obtain the maximum performance of this product, both the connection destination device and the connection source device must support the applicable specifications.
Feature
Achieves amazing image quality with 4K / 60Hz UHD video resolution HDR (High Dynamic Range) support that reproduces high contrast ratio and precise colors EMI protection cage that maintains consistently stable AV signals Compact and lightweight with excellent portability Easy connection with design reversible USB-C connector
Use
Connect a USB-C device to an HDMI-compatible 4K HDMI display Ideal for presentation creative applications that make full use of the latest visuals Carry an adapter when you go out

Ulasan Produk

Tidak ada ulasan