StarTech.com USB-C+/+HDMI+/+Mini+DisplayPort+-+HDMI conversion adapter cable +2m

Sebelum PPN:
Rp1.799.900
Spesifikasi
Cable Length (m)2
ColorBlack
Connector AMini-DisplayPort [20 pin], HDMI [19 pin], USB-C (video transmission)
Connector BHDMI [19 pin]
Connector TypeMicro USB Type-B [5 pin]
Conversion TypeFemale - Male / Male - Male
Female MountingMicro USB Type-B [5 pin]
Height (mm)15
Humidity (% RH)5~90
Length (mm)2000
Male MountingHDMI [19 pin], Mini-DisplayPort [20 pin], HDMI [19 pin], USB Type-C (video transmission)
Mass (g)222
Operating Temperature (°C)0~60
Product Width (mm)60
Storage Temperature (°C)-10~80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Eliminate the hassle of using multiple adapters in a single conference room or classroom Supports multiple presentation and user requirements
Provides excellent image quality with 4K 30Hz video resolution
Connect a USB-C / HDMI / Mini DisplayPort compatible computer to an HDMI display / projector Replace multiple adapters used in a conference room with a single adapter that supports three types of video input Use in a classroom and use different types of laptops Supports student presentations using
Feature
Eliminate the hassle of using multiple adapters in a single conference room or classroom Supports multiple presentation and user requirements
Provides excellent image quality with 4K 30Hz video resolution
Use
Connect a USB-C / HDMI / Mini DisplayPort compatible computer to an HDMI display / projector Replace multiple adapters used in a conference room with a single adapter that supports three types of video input Use in a classroom and use different types of laptops Supports student presentations using

Ulasan Produk

Tidak ada ulasan