Spesifikasi
| Cable Length (m) | 2 |
|---|---|
| Color | Gray |
| Connector Shape | USB Type-C to Lightning or USB Type-C (for charging and data) *Switchable on one side |
| Included Accessories | Warranty card, cable band |
| Suitable Models | Smartphones, tablets, mobile batteries, etc. equipped with a Lightning or USB Type-C connector |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
You can switch between Lightning and USB Type-C on one side (they cannot be used simultaneously).
The cable surface is treated with a comfortable nylon mesh material that is resistant to breakage and bending, achieving approximately three times the durability of previous products.
Lightning supports 18W fast charging
USB Type-C supports 15W (5V/3A)
USB 2.0 compatible, enabling high-speed data transfer at speeds of up to 480Mbps. Officially certified (Made for iPod/iPhone/iPad).
Comes with a cable band that allows you to adjust the bundling width
6-month warranty
The cable surface is treated with a comfortable nylon mesh material that is resistant to breakage and bending, achieving approximately three times the durability of previous products.
Lightning supports 18W fast charging
USB Type-C supports 15W (5V/3A)
USB 2.0 compatible, enabling high-speed data transfer at speeds of up to 480Mbps. Officially certified (Made for iPod/iPhone/iPad).
Comes with a cable band that allows you to adjust the bundling width
6-month warranty
Feature
You can switch between Lightning and USB Type-C on one side (they cannot be used simultaneously).The cable surface is treated with a comfortable nylon mesh material that is resistant to breakage and bending, achieving approximately three times the durability of previous products.
Lightning supports 18W fast charging
USB Type-C supports 15W (5V/3A)
USB 2.0 compatible, enabling high-speed data transfer at speeds of up to 480Mbps. Officially certified (Made for iPod/iPhone/iPad).
Comes with a cable band that allows you to adjust the bundling width
6-month warranty
Ulasan Produk
Tidak ada ulasan




















































































































































