Ohm Electric USB-C/Lightning Cable, Single-Sided Switch, Heavy-Duty, 1.5m

Sebelum PPN:
Rp529.900
Spesifikasi
Cable Length (m)1.5
ColorGray
Connector ShapeUSB Type-C to Lightning or USB Type-C (for charging and data) *Switchable on one side
Included AccessoriesWarranty card, cable band
Suitable ModelsSmartphones, tablets, mobile batteries, etc. equipped with a Lightning or USB Type-C connector

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can switch between Lightning and USB Type-C on one side (they cannot be used simultaneously).
The cable surface is treated with a comfortable nylon mesh material that is resistant to breakage and bending, achieving approximately three times the durability of previous products.
Lightning supports 18W fast charging
USB Type-C supports 15W (5V/3A)
USB 2.0 compatible, enabling high-speed data transfer at speeds of up to 480Mbps. Officially certified (Made for iPod/iPhone/iPad).
Comes with a cable band that allows you to adjust the bundling width
6-month warranty
Feature
You can switch between Lightning and USB Type-C on one side (they cannot be used simultaneously).
The cable surface is treated with a comfortable nylon mesh material that is resistant to breakage and bending, achieving approximately three times the durability of previous products.
Lightning supports 18W fast charging
USB Type-C supports 15W (5V/3A)
USB 2.0 compatible, enabling high-speed data transfer at speeds of up to 480Mbps. Officially certified (Made for iPod/iPhone/iPad).
Comes with a cable band that allows you to adjust the bundling width
6-month warranty

Ulasan Produk

Tidak ada ulasan