StarTech.com USB-C to VGA display conversion adapter / 1920x1200 (1080p) / DP Alt mode / Thunderbolt 3 compatible / USB Type-C computer to VGA monitor projector conversion connector

Sebelum PPN:
Rp1.199.900
Spesifikasi
Cable Length (m)0.14
ChipsetNXP-PTN5100,NXP-PTN3355
ColorBlack
Connector 1USB Type-C
Connector ShapeVGA (High Density D-Sub) [15 Pin] Female - USB Type-C (Video Transmission) Male
Conversion TypeMale-female
Height (mm)14
Humidity (% RH)5~85
Input(AV)USB Type-C
Length (mm)180
Mass (g)24
Maximum Resolution[Analog] 1920 x 1200 / 1080p
Number of Ports1
Operating Temperature (°C)0~45
Output(AV)VGA
Power SupplyUSB power supply
Product Width (mm)37
Set ContentsUSB-C-VGA conversion adapter
Specification[Wide screen support] available
Storage Temperature (°C)-10~70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy to connect with reversible USB-C connector Lightweight design that is convenient to carry
Compatible with Thunderbolt 3 ports Amazing image quality with video resolutions up to 1920x1200 or 1080p
When you're on the go, carry this adapter with you to connect to a variety of VGA displays and projectors.
Connect your BYOD MacBook / Ultrabook to your work VGA display
Bring your USB-C laptop to the meeting room and you're ready to start your presentation
Connect your VGA display to your USB-C laptop and use it as a secondary monitor
Feature
Easy to connect with reversible USB-C connector Lightweight design that is convenient to carry
Compatible with Thunderbolt 3 ports Amazing image quality with video resolutions up to 1920x1200 or 1080p
Use
When you're on the go, carry this adapter with you to connect to a variety of VGA displays and projectors.
Connect your BYOD MacBook / Ultrabook to your work VGA display
Bring your USB-C laptop to the meeting room and you're ready to start your presentation
Connect your VGA display to your USB-C laptop and use it as a secondary monitor

Ulasan Produk

Tidak ada ulasan