StarTech.com USB-C to VGA adapter

Sebelum PPN:
Rp429.900
Spesifikasi
Cable Length (cm)14
ChipsetNXP-PTN5100,NXP-PTN3355
ColorBlack
Connector AUSB Type-C [24 pin] DisplayPort Alt mode
Connector BVGA (High Density D-Sub) [15 Pin]
Connector ShapeVGA (High Density D-Sub) [15 Pin] Female -USB Type-C (Video Transmission) Male
Height (mm)16
Humidity (% RH)10~85
Input(AV)USB Type-C
Length (mm)175
Mass (g)23
Maximum Resolution[Analog] 1920 x 1200 / 1080p
Number of Ports1
Operating Temperature (°C)0~45
Output(AV)VGA
Power SupplyUSB power supply
Product Width (mm)35
Set ContentsUSB-C-VGA conversion adapter
Specification[System and cable requirements] To use this adapter, your USB-C port must support DP alternate mode. , [Wide screen support] available
Storage Temperature (°C)-10~70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy connection with reversible USB-C connector Excellent portability due to compact and lightweight design
Compatible with Thunderbolt 3 ports Crisp image quality for HD video with a maximum resolution of 1920x1200 or 1080p
Carry this adapter with you when you're on the go and connect it to virtually any VGA display or projector you'll be using on the go.
Connect your BYOD MacBook / Ultrabook to your work VGA display
Bring your USB-C laptop to the meeting room and you're ready to start your presentation
Connect your VGA display to your USB-C laptop and use it as a secondary monitor
Feature
Easy connection with reversible USB-C connector Excellent portability due to compact and lightweight design
Compatible with Thunderbolt 3 ports Crisp image quality for HD video with a maximum resolution of 1920x1200 or 1080p
Use
Carry this adapter with you when you're on the go and connect it to virtually any VGA display or projector you'll be using on the go.
Connect your BYOD MacBook / Ultrabook to your work VGA display
Bring your USB-C laptop to the meeting room and you're ready to start your presentation
Connect your VGA display to your USB-C laptop and use it as a secondary monitor

Ulasan Produk

Tidak ada ulasan