Ohm Electric USB-C to USB-C Cable, PD100W, Single-Sided Swing, 1m

Sebelum PPN:
Rp249.900
Spesifikasi
Cable Length (m)1
ColorGray
Connector ShapeUSB Type-C to USB Type-C (for charging and data transfer) *One-sided swing type
Included AccessoriesWarranty card, cable band
Suitable ModelsSmartphones, tablets, computers, etc. equipped with a USB Type-C connector

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
One-sided swing type (180° rotation) for convenient horizontal smartphone holding
The cable surface is treated with a comfortable nylon mesh material. The material is resistant to breakage and bending, achieving approximately three times the durability of previous products. Supports USB PD (Power Delivery) up to 100W (20V/5A), and can be used with a USB PD-compatible AC charger for high-speed charging.
Supports USB 2.0, enabling high-speed data transfer at speeds up to 480Mbps. Includes a cable tie with adjustable width.
6-month warranty
Feature
One-sided swing type (180° rotation) for convenient horizontal smartphone holding
The cable surface is treated with a comfortable nylon mesh material. The material is resistant to breakage and bending, achieving approximately three times the durability of previous products. Supports USB PD (Power Delivery) up to 100W (20V/5A), and can be used with a USB PD-compatible AC charger for high-speed charging.
Supports USB 2.0, enabling high-speed data transfer at speeds up to 480Mbps. Includes a cable tie with adjustable width.
6-month warranty

Ulasan Produk

Tidak ada ulasan