Ohm Electric USB-C to USB-C Cable with PD Compatible, 60W Fast Charging, White

Sebelum PPN:
Rp119.900
Spesifikasi
Cable Length (m)2
ColorBlack
OutputMaximum 20V/3A (60W) when PD is supported, 5V/3A when PD is not supported
Suitable ModelsCompatible with USB Power Delivery-compatible laptops, smartphones, tablets, Nintendo Switch, etc., and can charge non-compatible devices at up to 5V/3A.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-power charging at 20V/3A/60W for high-speed data transfer up to 480Mbps
Compact design compatible with USB 2.0, resistant to disconnections, and approximately twice as durable as previous models
USB Type-C to USB Type-C (PD compatible)
Feature
High-power charging at 20V/3A/60W for high-speed data transfer up to 480Mbps
Compact design compatible with USB 2.0, resistant to disconnections, and approximately twice as durable as previous models
USB Type-C to USB Type-C (PD compatible)

Ulasan Produk

Tidak ada ulasan