StarTech.com USB-C to USB-C Cable 3m Male/Male USB 2.0 Compliant Max 3A 60W

Sebelum PPN:
Rp509.900
Spesifikasi
Cable Length (m)3
ColorBlack
Connector ShapeUSB Type-C [24 pin] male - USB Type-C [24 pin] male
Conversion TypeMale - Male
Data Transfer Rate480
FeaturePower delivery support / data transmission
Male MountingUSB Type-C [24 pin]
Mass (g)96
PlugNickel plating
ShieldingDouble shield (braided + aluminum foil)
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Convenient 3m cable length for free placement of USB-C mobile devices Easy connection with convenient reversible USB-C connector Reliability backed by a lifetime warranty
Charge and sync your USB-C compatible mobile digital device using your laptop's USB-C port
Charge your USB device with a USB-C wall charger
Feature
Convenient 3m cable length for free placement of USB-C mobile devices Easy connection with convenient reversible USB-C connector Reliability backed by a lifetime warranty
Use
Charge and sync your USB-C compatible mobile digital device using your laptop's USB-C port
Charge your USB device with a USB-C wall charger

Ulasan Produk

Tidak ada ulasan