StarTech.com USB-C to USB-C cable 1m male / male USB 3.0 (5Gbps)

Sebelum PPN:
Rp569.900
Spesifikasi
Cable Length (m)1
ColorBlack
Connector AUSB Type-C [24 pin]
Connector BUSB Type-C [24 pin]
Connector ShapeUSB Type-C [24 pin] male - USB Type-C [24 pin] male
Conversion TypeMale - Male
FeatureData transmission
Height (mm)5
Male MountingUSB Type-C [24 pin]
Mass (g)40
PlugNickel plating
Product Width (mm)12
ShieldingDouble shield (braided + aluminum foil)
Transmission Speed (Gbps)5
USB typeUSB3.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports 5Gbps data transfer rate
Compatible with Thunderbolt 3 ports Manufacturer's 2-year warranty guarantees reliability
Connect USB 3.0 devices such as portable hard drives and docking stations to USB-C compatible notebook / desktop PCs
Charge and sync your USB-C compatible mobile digital device with your computer
Charge your USB-C device with a wall charger, car charger, or mobile battery
Use a USB Type-C compatible charger (wall charger) as a power source for USB-C compatible laptops
Feature
Supports 5Gbps data transfer rate
Compatible with Thunderbolt 3 ports Manufacturer's 2-year warranty guarantees reliability
Use
Connect USB 3.0 devices such as portable hard drives and docking stations to USB-C compatible notebook / desktop PCs
Charge and sync your USB-C compatible mobile digital device with your computer
Charge your USB-C device with a wall charger, car charger, or mobile battery
Use a USB Type-C compatible charger (wall charger) as a power source for USB-C compatible laptops

Ulasan Produk

Tidak ada ulasan