StarTech.com USB-C to USB-C cable 0.5m male / male USB 3.1 (10Gbps)
#Grup produk P113677304
Spesifikasi
| Cable Length (cm) | 50 |
|---|---|
| Color | Black |
| Connector A | USB Type-C [24 pin] |
| Connector B | USB Type-C [24 pin] |
| Connector Shape | USB Type-C [24 pin] male - USB Type-C [24 pin] male |
| Conversion Type | Male - Male |
| Feature | Power delivery support / data transmission |
| Male Mounting | USB Type-C [24 pin] |
| Mass (g) | 29 |
| Plug | Nickel plating |
| Shielding | Double shield (braided + aluminum foil) |
| Transmission Speed (Gbps) | 10 |
| USB type | USB3.1 Gen 2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Short 50cm cable for short distance connections, portable video downloads, file backups, and mobile device syncs at high speeds up to 10 Gbps.
Compatible with Thunderbolt 3 ports
Full support for 4K / 60Hz video and DisplayPort 1.2 Guaranteed reliability with a manufacturer's 2-year warranty
Connect USB 3.1 devices such as portable hard drives and docking stations to USB-C capable notebook / desktop PCs
Charge and sync your USB-C compatible mobile digital device with your computer
Charge your USB-C device with a wall charger, car charger, or mobile battery
Compatible with Thunderbolt 3 ports
Full support for 4K / 60Hz video and DisplayPort 1.2 Guaranteed reliability with a manufacturer's 2-year warranty
Connect USB 3.1 devices such as portable hard drives and docking stations to USB-C capable notebook / desktop PCs
Charge and sync your USB-C compatible mobile digital device with your computer
Charge your USB-C device with a wall charger, car charger, or mobile battery
Feature
Short 50cm cable for short distance connections, portable video downloads, file backups, and mobile device syncs at high speeds up to 10 Gbps.Compatible with Thunderbolt 3 ports
Full support for 4K / 60Hz video and DisplayPort 1.2 Guaranteed reliability with a manufacturer's 2-year warranty
Use
Connect USB 3.1 devices such as portable hard drives and docking stations to USB-C capable notebook / desktop PCsCharge and sync your USB-C compatible mobile digital device with your computer
Charge your USB-C device with a wall charger, car charger, or mobile battery
Ulasan Produk
Tidak ada ulasan



















































































































































/8gP113677304-1.jpg)
