StarTech.com USB-C to USB-B Cable 2m Male/Male USB 3.0 (5Gbps) Compliant
#Grup produk P113677289
Spesifikasi
| Cable Length (m) | 2 |
|---|---|
| Color | Black |
| Connector Shape | USB Type-C [24 pin] male - USB Type-B [9 pin] male |
| Conversion Type | Male - Male |
| Feature | Data transmission |
| Male Mounting | USB Type-C [24 pin], USB Type-B [9 pin] |
| Mass (g) | 80 |
| Plug | Nickel plating |
| Shielding | Double shield (braided + aluminum foil) |
| Transmission Speed (Gbps) | 5 |
| USB type | USB3.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Easy connection with a reversible USB Type-C connector that can be inserted into the device with either side facing up
Compatibility with Thunderbolt 3 ports Reliability backed by a lifetime warranty
Connect a USB 3.0 device to a USB-C computer or tablet
Connect a USB 3.0 device to a Thunderbolt 3 capable computer
Compatibility with Thunderbolt 3 ports Reliability backed by a lifetime warranty
Connect a USB 3.0 device to a USB-C computer or tablet
Connect a USB 3.0 device to a Thunderbolt 3 capable computer
Feature
Easy connection with a reversible USB Type-C connector that can be inserted into the device with either side facing upCompatibility with Thunderbolt 3 ports Reliability backed by a lifetime warranty
Use
Connect a USB 3.0 device to a USB-C computer or tabletConnect a USB 3.0 device to a Thunderbolt 3 capable computer
Ulasan Produk
Tidak ada ulasan



















































































































































%20Compliant/81P113677289-1.jpg)
