StarTech.com USB-C to USB-A data link cable Mac / Windows compatible USB data transfer cable USB 3.0 compliant

Sebelum PPN:
Rp1.099.900
Spesifikasi
Cable Length (m)2
ColorBlack
Connector ShapeUSB Type-C [24 pin] male - USB Type-A [9 pin] male
Conversion TypeMale - Male
Male MountingUSB Type-C [24 pin], USB Type-A [9 pin]
Transmission Speed (Gbps)5(USB 3.0)
Type of Cablesoft
USB typeUSB3.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CONVENIENT DATA TRANSFER: USB-C to USB-A link cable for file transfer and data backup via USB 3.0 (5Gbps). Ideal for new system installations, data file transfer and recovery Excellent compatibility: Compatible with Windows & macOS. PCLinq software is stored in the cable body and automatically installed when connected. No additional software or driver installation required. Compatible with Windows Easy Transfer software and supports migration up to Windows 8 Excellent portability: USB bus powered, 2m USB Type-C to USB Type-A data transfer cable that does not require an external power adapter. Perfect for data transfer on the go Work more efficiently: USB 3.2 Gen1 supports speeds up to 5Gbps and is backward compatible with USB 2.0. Automatic driver installation enables efficient data transfer between computers without spending time and effort. Power and activity LED on USB connector
StarTech.com Advantage: Over 30 years of products for IT professionals. Free and unlimited support for questions and consultations about products by manufacturers
Migrate data and settings from your old Mac or Windows machine when upgrading to a new computer A solution that makes it easy to migrate documents, photos, music and other files to your new computer.
Feature
CONVENIENT DATA TRANSFER: USB-C to USB-A link cable for file transfer and data backup via USB 3.0 (5Gbps). Ideal for new system installations, data file transfer and recovery Excellent compatibility: Compatible with Windows & macOS. PCLinq software is stored in the cable body and automatically installed when connected. No additional software or driver installation required. Compatible with Windows Easy Transfer software and supports migration up to Windows 8 Excellent portability: USB bus powered, 2m USB Type-C to USB Type-A data transfer cable that does not require an external power adapter. Perfect for data transfer on the go Work more efficiently: USB 3.2 Gen1 supports speeds up to 5Gbps and is backward compatible with USB 2.0. Automatic driver installation enables efficient data transfer between computers without spending time and effort. Power and activity LED on USB connector
StarTech.com Advantage: Over 30 years of products for IT professionals. Free and unlimited support for questions and consultations about products by manufacturers
Use
Migrate data and settings from your old Mac or Windows machine when upgrading to a new computer A solution that makes it easy to migrate documents, photos, music and other files to your new computer.

Ulasan Produk

Tidak ada ulasan