StarTech.com USB-C to USB-A conversion connector male / female USB 3.0 compliant

Sebelum PPN:
Rp289.900
Spesifikasi
ColorBlack
Connector ShapeUSB Type-A [9-pin] female - USB Type-C [24-pin] male
Conversion TypeFemale - Male
Female MountingUSB Type-A [9 pin]
Height (mm)8.8
Length (mm)32.2
Male MountingUSB Type-C [24 pin]
Mass (g)6
Product Width (mm)21.5
Transmission Speed (Gbps)5(USB 3.0)
USB typeUSB3.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy connection with a reversible USB Type-C connector that can be inserted into the device with either side facing up
Thunderbolt 3 port compatible
Reliability backed by a 2-year warranty
Connect a USB 3.0 or USB 2.0 compatible device to your Dell Latitude 11 5000 2-in-1 or other new USB 3.1 laptop / computer with a USB Type-C port.
Feature
Easy connection with a reversible USB Type-C connector that can be inserted into the device with either side facing up
Thunderbolt 3 port compatible
Reliability backed by a 2-year warranty
Use
Connect a USB 3.0 or USB 2.0 compatible device to your Dell Latitude 11 5000 2-in-1 or other new USB 3.1 laptop / computer with a USB Type-C port.

Ulasan Produk

Tidak ada ulasan