StarTech.com USB-C to USB-A conversion adapter, USB 3.0 (5Gbps) compatible, USB-IF certified
#Grup produk P113677225
Spesifikasi
| Cable Length (cm) | 15.2 |
|---|---|
| Color | Black |
| Connector A | USB Type-C [24 pin] |
| Connector B | USB Type-A [9 pin] |
| Connector Shape | USB Type-A [9-pin] female - USB Type-C [24-pin] male |
| Conversion Type | Female - Male |
| Female Mounting | USB Type-A [9 pin] |
| Height (mm) | 10 |
| Humidity (% RH) | 10~85 |
| Length (mm) | 1520 |
| Male Mounting | USB Type-C [24 pin] |
| Mass (g) | 15 |
| Operating Temperature (°C) | 0~45 |
| Product Width (mm) | 173 |
| Storage Temperature (°C) | -10~70 |
| Transmission Speed (Gbps) | 5 |
| USB type | USB3.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
USB C to USB-A Adapter: Connect USB Type-A devices to USB Type-C enabled laptops, tablets, and other devices. Reversible design USB Type-C connector allows you to connect to devices regardless of which side is inside. High quality: A high quality USB-C to USB-A conversion adapter that has passed tests based on the USB 3.2 Gen 1 (5Gbps) standard. Ideal for working from home or in the office. Aluminum mylar foil with braided shield provides superior signal integrity and reliability
Compatible with USB 3.2 Gen 1: Ultra-fast data transfer up to 5Gbps, 10 times faster than USB 2.0. Quickly transfer files, HD movies, songs, and more to and from USB-C devices Compatible with: MacBook Air/Pro, Surface Book, TB3/4 or USB-C laptops such as X1 Carbon, iPad Pro Works with tablets and smartphones such as iPhone 15 (Plus/Pro/Max) or later, Samsung Galaxy S8 or later, Pixel 5, etc.
StarTech.com's strengths: Developing products for IT professionals for over 35 years. Free and unlimited support for questions and consultations regarding products from the manufacturer
Connect a USB 3.0 or USB 2.0 compatible device to your Dell Latitude 11 5000 2-in-1 or other new USB 3.1 laptop / computer with a USB Type-C port.
Compatible with USB 3.2 Gen 1: Ultra-fast data transfer up to 5Gbps, 10 times faster than USB 2.0. Quickly transfer files, HD movies, songs, and more to and from USB-C devices Compatible with: MacBook Air/Pro, Surface Book, TB3/4 or USB-C laptops such as X1 Carbon, iPad Pro Works with tablets and smartphones such as iPhone 15 (Plus/Pro/Max) or later, Samsung Galaxy S8 or later, Pixel 5, etc.
StarTech.com's strengths: Developing products for IT professionals for over 35 years. Free and unlimited support for questions and consultations regarding products from the manufacturer
Connect a USB 3.0 or USB 2.0 compatible device to your Dell Latitude 11 5000 2-in-1 or other new USB 3.1 laptop / computer with a USB Type-C port.
Feature
USB C to USB-A Adapter: Connect USB Type-A devices to USB Type-C enabled laptops, tablets, and other devices. Reversible design USB Type-C connector allows you to connect to devices regardless of which side is inside. High quality: A high quality USB-C to USB-A conversion adapter that has passed tests based on the USB 3.2 Gen 1 (5Gbps) standard. Ideal for working from home or in the office. Aluminum mylar foil with braided shield provides superior signal integrity and reliabilityCompatible with USB 3.2 Gen 1: Ultra-fast data transfer up to 5Gbps, 10 times faster than USB 2.0. Quickly transfer files, HD movies, songs, and more to and from USB-C devices Compatible with: MacBook Air/Pro, Surface Book, TB3/4 or USB-C laptops such as X1 Carbon, iPad Pro Works with tablets and smartphones such as iPhone 15 (Plus/Pro/Max) or later, Samsung Galaxy S8 or later, Pixel 5, etc.
StarTech.com's strengths: Developing products for IT professionals for over 35 years. Free and unlimited support for questions and consultations regarding products from the manufacturer
Use
Connect a USB 3.0 or USB 2.0 compatible device to your Dell Latitude 11 5000 2-in-1 or other new USB 3.1 laptop / computer with a USB Type-C port.Ulasan Produk
Tidak ada ulasan



















































































































































%20compatible%2C%20USB-IF%20certified/69P113677225-1.jpg)
