StarTech.com USB-C to USB mini-B cable male / male 2m USB 2.0 cable

Sebelum PPN:
Rp329.900
Spesifikasi
Cable Length (m)2
ColorBlack
Connector AUSB Type-C [24 pin]
Connector BMini USB Type-B [5 pin]
Connector ShapeUSB Type-C [24 pin] male - Mini USB Type-B [5 pin] male
Conversion TypeMale - Male
Data Transfer Rate480
FeaturePower delivery support / data transmission
Male MountingUSB Type-C [24 pin], Mini USB Type-B [5 pin]
Mass (g)54
PlugNickel plating
ShieldingDouble shield (braided + aluminum foil)
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible with Thunderbolt 3 ports Manufacturer's 2-year warranty guarantees reliability
Connect a USB 2.0 Mini-B compatible device to a USB-C / Thunderbolt 3 compatible computer
Charge your Mini-USB-equipped mobile device with a USB-C compatible wall charger or car charger
Feature
Compatible with Thunderbolt 3 ports Manufacturer's 2-year warranty guarantees reliability
Use
Connect a USB 2.0 Mini-B compatible device to a USB-C / Thunderbolt 3 compatible computer
Charge your Mini-USB-equipped mobile device with a USB-C compatible wall charger or car charger

Ulasan Produk

Tidak ada ulasan