StarTech.com USB-C to USB 3.0 Micro-B conversion cable, 1m, USB 3.1 (10Gbps) compatible

Sebelum PPN:
Rp459.900
Spesifikasi
Cable Length (m)1
ColorBlack
Connector ShapeUSB Type-C [24 pin] male - Micro USB Type-B [10 pin] male
Conversion TypeMale - Male
FeaturePower delivery support / data transmission
Male MountingUSB Type-C [24 pin], Micro USB Type-B [10 pin]
Mass (g)32
PlugNickel plating
ShieldingDouble shield (braided + aluminum foil)
Transmission Speed (Gbps)10
USB typeUSB3.1 Gen 2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Data transfer at speeds up to 10Gbps if the host and device support USB 3.1 Easy connection with a reversible USB Type-C connector that can be inserted into the device on either side
Thunderbolt 3 port compliant
Reliability backed by a 2-year warranty
Feature
Data transfer at speeds up to 10Gbps if the host and device support USB 3.1 Easy connection with a reversible USB Type-C connector that can be inserted into the device on either side
Thunderbolt 3 port compliant
Reliability backed by a 2-year warranty

Ulasan Produk

Tidak ada ulasan