StarTech.com USB-C to serial (RS232C) conversion adapter cable COM port number retention function
#Grup produk P113677146
Spesifikasi
| Cable Length (cm) | 42.8 |
|---|---|
| Color | Black |
| Connector Shape | USB Type-C [24 pin] male - DB9 (D-Sub) [9 pin] male |
| Conversion Type | Male - Male |
| Data Transfer Rate | 480(USB 2.0) |
| Height (mm) | 20 |
| Humidity (% RH) | 5~85 |
| Length (mm) | 428 |
| Male Mounting | USB Type-C [24 pin], DB9 (D-Sub) [9 pin] |
| Mass (g) | 36 |
| Number of Ports | 1 |
| Operating Temperature (°C) | -10~80 |
| Product Width (mm) | 35 |
| Storage Temperature (°C) | -20~100 |
| Supported OS | Windows 7/8.1/10/11, Windows Server 2008 R2/2012 R2/2016/2019, macOS 10.11 and 10.15/11.0/12.0/13.0, Linux 2.6.x or later (LTS version only) |
| USB type | USB2.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
USB-C-Straight Through RS232 DB9 Serial Adapter High Speed Baud Rate 921.6Kbps
Maintains assigned COM port values after reboot Supports remote wakeup and power management
Windows / macOS / Linux compatible Dual buffer for upstream and downstream data transmission
USB Bus Powered-No External Power Adapter Required
Add legacy features to modern laptops, desktop computers and servers without RS232C ports Ideal for IT environments Connect and monitor industrial / automotive sensors and devices Connect bar code scanners, receipt printers and other point-of-sale devices Satellites Connect broadcast receiver, serial modem, serial sync PDA Connect to LED or digital signage board using serial communication port to program
Maintains assigned COM port values after reboot Supports remote wakeup and power management
Windows / macOS / Linux compatible Dual buffer for upstream and downstream data transmission
USB Bus Powered-No External Power Adapter Required
Add legacy features to modern laptops, desktop computers and servers without RS232C ports Ideal for IT environments Connect and monitor industrial / automotive sensors and devices Connect bar code scanners, receipt printers and other point-of-sale devices Satellites Connect broadcast receiver, serial modem, serial sync PDA Connect to LED or digital signage board using serial communication port to program
Feature
USB-C-Straight Through RS232 DB9 Serial Adapter High Speed Baud Rate 921.6KbpsMaintains assigned COM port values after reboot Supports remote wakeup and power management
Windows / macOS / Linux compatible Dual buffer for upstream and downstream data transmission
USB Bus Powered-No External Power Adapter Required
Use
Add legacy features to modern laptops, desktop computers and servers without RS232C ports Ideal for IT environments Connect and monitor industrial / automotive sensors and devices Connect bar code scanners, receipt printers and other point-of-sale devices Satellites Connect broadcast receiver, serial modem, serial sync PDA Connect to LED or digital signage board using serial communication port to programUlasan Produk
Tidak ada ulasan



















































































































































%20conversion%20adapter%20cable%20COM%20port%20number%20retention%20function/42P113677146-1.jpg)
