StarTech.com USB-C to SATA Conversion Adapter Compatible with 2.5 inch / 3.5 inch SATA drives USB 3.1 (10Gbps)
#Grup produk P113677128
Spesifikasi
| Color | Black |
|---|---|
| Connector Shape | USB Type-C [24 pin] male - SATA data & power supply [7 + 15 pin] male |
| Conversion Type | Male - Male |
| Height (mm) | 20 |
| Humidity (% RH) | 0~80 |
| Input Current (A) | 0.6 |
| Length (mm) | 87 |
| Male Mounting | USB Type-C [24 pin], SATA data & power supply [7 + 15 pin] |
| Mass (g) | 60 |
| Operating Temperature (°C) | 0~60 |
| Output Current (A) | 2 |
| Power Consumption (W) | 24 |
| Product Width (mm) | 25 |
| Storage Temperature (°C) | -20~80 |
| Transmission Speed (Gbps) | Up to 10 |
| USB type | USB3.1 Gen 2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Great functionality: Laptop USB-C to SATA drive adapter for 2.5" and 3.5" SATA drives. The perfect solution for data migration, drive cloning, data backup or recovery applications. Supports Thunderbolt 3 port Improved work efficiency: USB 3.1 Gen 2 (10Gbps) host connection enables high-speed access to SSD (solid state drive) and HDD (hard drive). Supports 4Kn sector, TRIM and SMART data transfer Great portability: Compact and lightweight USB-C to SATA HDD adapter with built-in integrated 1m cable Universal power adapter: Powered by USB, 2.5" or 3.5" Allows direct connection to 12-inch SATA Solid State Drives (SSDs) or Hard Drives (HDDs). Use the included universal AC adapter for drives that require additional power
StarTech.com Advantage: Over 30 years of products for IT professionals. Free and unlimited support for questions and consultations about products by manufacturers
Access 2.5 / 3.5 inch SSD / HDD from USB-C compatible notebook / desktop computer to perform data migration and drive duplication
Ideal for IT operations that require fast access to 2.5 / 3.5 inch solid state drives or hard drives Back up important data to external storage devices Repair your computer with a backup hard drive Naked media content such as photos and videos Save to external drive
StarTech.com Advantage: Over 30 years of products for IT professionals. Free and unlimited support for questions and consultations about products by manufacturers
Access 2.5 / 3.5 inch SSD / HDD from USB-C compatible notebook / desktop computer to perform data migration and drive duplication
Ideal for IT operations that require fast access to 2.5 / 3.5 inch solid state drives or hard drives Back up important data to external storage devices Repair your computer with a backup hard drive Naked media content such as photos and videos Save to external drive
Feature
Great functionality: Laptop USB-C to SATA drive adapter for 2.5" and 3.5" SATA drives. The perfect solution for data migration, drive cloning, data backup or recovery applications. Supports Thunderbolt 3 port Improved work efficiency: USB 3.1 Gen 2 (10Gbps) host connection enables high-speed access to SSD (solid state drive) and HDD (hard drive). Supports 4Kn sector, TRIM and SMART data transfer Great portability: Compact and lightweight USB-C to SATA HDD adapter with built-in integrated 1m cable Universal power adapter: Powered by USB, 2.5" or 3.5" Allows direct connection to 12-inch SATA Solid State Drives (SSDs) or Hard Drives (HDDs). Use the included universal AC adapter for drives that require additional powerStarTech.com Advantage: Over 30 years of products for IT professionals. Free and unlimited support for questions and consultations about products by manufacturers
Use
Access 2.5 / 3.5 inch SSD / HDD from USB-C compatible notebook / desktop computer to perform data migration and drive duplicationIdeal for IT operations that require fast access to 2.5 / 3.5 inch solid state drives or hard drives Back up important data to external storage devices Repair your computer with a backup hard drive Naked media content such as photos and videos Save to external drive
Ulasan Produk
Tidak ada ulasan



















































































































































/3kP113677128-1.jpg)
