StarTech.com USB-C to Micro USB Conversion Adapter Male / Female USB 2.0 compatible

Sebelum PPN:
Rp109.900
Spesifikasi
ColorBlack
Connector ShapeMicro USB Type-B [5 pin] Female - USB Type-C [24 pin] Male
Conversion TypeFemale - Male
Data Transfer Rate480
Female MountingMicro USB Type-B [5 pin]
Height (mm)6.5
Length (mm)24.5
Male MountingUSB Type-C [24 pin]
Mass (g)2
Product Width (mm)12
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Charge and sync new USB-C devices with your existing Micro-USB cable Compact design that fits neatly in your carrying case Warranty for a full lifespan
Synchronize and charge your USB-C mobile device with a Micro-USB cable
Feature
Charge and sync new USB-C devices with your existing Micro-USB cable Compact design that fits neatly in your carrying case Warranty for a full lifespan
Use
Synchronize and charge your USB-C mobile device with a Micro-USB cable

Ulasan Produk

Tidak ada ulasan