StarTech.com USB-C to Micro B conversion cable, male/male, USB 2.0 compliant

Sebelum PPN:
Rp279.900 - Rp289.900
Spesifikasi
ColorBlack
Connector ShapeUSB Type-C [24 pin] male - Micro USB Type-B [5 pin] male
Conversion TypeMale - Male
Data Transfer Rate480
FeaturePower delivery support / data transmission
Male MountingUSB Type-C [24 pin], Micro USB Type-B [5 pin]
PlugNickel plating
ShieldingDouble shield (braided + aluminum foil)
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy connection with a reversible USB Type-C connector that can be inserted into the device with either side facing up
Compatibility with Thunderbolt 3 ports Reliability backed by a lifetime warranty
Charge and sync Micro-USB 2.0 compatible mobile devices with a USB-C / Thunderbolt 3 computer
Charge your Micro-USB mobile device with a USB-C compatible car charger / wall charger / power bank Back up your data to an external drive
Feature
Easy connection with a reversible USB Type-C connector that can be inserted into the device with either side facing up
Compatibility with Thunderbolt 3 ports Reliability backed by a lifetime warranty
Use
Charge and sync Micro-USB 2.0 compatible mobile devices with a USB-C / Thunderbolt 3 computer
Charge your Micro-USB mobile device with a USB-C compatible car charger / wall charger / power bank Back up your data to an external drive

Ulasan Produk

Tidak ada ulasan