StarTech.com USB-C to Micro B conversion cable 0.5m male / female USB 3.1 (10Gbps) compatible

Sebelum PPN:
Rp409.900
Spesifikasi
Cable Length (cm)50
Cable Length (m)0.5
ColorBlack
Connector AUSB Type-C [24 pin]
Connector BMicro USB Type-B [10 pin]
Connector ShapeUSB Type-C [24 pin] male - Micro USB Type-B [10 pin] male
Conversion TypeMale - Male
FeaturePower delivery support / data transmission
Height (mm)7
Male MountingUSB Type-C [24 pin], Micro USB Type-B [10 pin]
Mass (g)26
PlugNickel plating
Product Width (mm)12
ShieldingDouble shield (braided + aluminum foil)
Transmission Speed (Gbps)10
USB typeUSB3.1 Gen 2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Data transfer at speeds up to 10Gbps if the host and device support USB 3.1 Easy connection with a reversible USB Type-C connector that can be inserted into the device on either side
Guaranteed reliability with a 2-year warranty from a Thunderbolt 3-port compatible manufacturer
Connect a Micro USB 3.1 device such as a portable hard drive or video capture device, or an older USB 3.0 device to a USB 3.1 computer Charge and sync an older USB 3.0 device with a new USB 3.1 compatible laptop or desktop PC
Feature
Data transfer at speeds up to 10Gbps if the host and device support USB 3.1 Easy connection with a reversible USB Type-C connector that can be inserted into the device on either side
Guaranteed reliability with a 2-year warranty from a Thunderbolt 3-port compatible manufacturer
Use
Connect a Micro USB 3.1 device such as a portable hard drive or video capture device, or an older USB 3.0 device to a USB 3.1 computer Charge and sync an older USB 3.0 device with a new USB 3.1 compatible laptop or desktop PC

Ulasan Produk

Tidak ada ulasan