StarTech.com USB-C to Lightning cable/USB 2.0/L-type right facing/High durability/Using aramid fiber/Apple MFi certification/Charging and syncing cable for iPhone

Sebelum PPN:
Rp549.900 - Rp659.900
Spesifikasi
AWG22/32
Cable TypeStraight
Coating MaterialThermoplastic elastomer
ColorBlack
ConnectorUSB Type-C (male)-Lightning (male)
Connector TypeL Shape - Straight
InterfaceUSB 2.0 (480Mbps)
Operating Humidity Range (%RH)0~85
Operating Temperature Range (°C)0~50
Platinggold, nickel
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShieldingDouble shield (braided + aluminum foil)
Standard to ConformMFi
Storage Temperature Range (°C)0~50
suitable usageFor charging

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Right Angle Lightning Cable: USB-C to Lightning charging cable. By adopting a connector bent at 90 degrees, the burden on the Lightning port is reduced. Ideal for use in tight spaces as the cable can be routed around the device Rugged design: USB Type-C to Lightning cable reinforced with aramid fiber for increased tensile strength. It has passed over 10,000 insertion/removal tests and over 5,000 bending tests at an angle of 180 degrees. Highly durable TPE jacket, connector body & shell, strain relief Fast charging and syncing: Fast charging up to 3A from USB port or Quick Charge compatible port or power adapter. High Quality Type C to Lightning Cable for Charging and Syncing Apple Devices Apple MFi Certified: Reliable and fast charging to your lightning devices from USB Type C charging port. USB C connection Apple iPhone charging lightning cable for iPhone 14 Pro/14/13 Pro/13/12 Pro/12/Max/Mini/iPhone 11 Pro/11/iPhone XR/iPad Air/iPad/iPad Mini etc.
Feature
Right Angle Lightning Cable: USB-C to Lightning charging cable. By adopting a connector bent at 90 degrees, the burden on the Lightning port is reduced. Ideal for use in tight spaces as the cable can be routed around the device Rugged design: USB Type-C to Lightning cable reinforced with aramid fiber for increased tensile strength. It has passed over 10,000 insertion/removal tests and over 5,000 bending tests at an angle of 180 degrees. Highly durable TPE jacket, connector body & shell, strain relief Fast charging and syncing: Fast charging up to 3A from USB port or Quick Charge compatible port or power adapter. High Quality Type C to Lightning Cable for Charging and Syncing Apple Devices Apple MFi Certified: Reliable and fast charging to your lightning devices from USB Type C charging port. USB C connection Apple iPhone charging lightning cable for iPhone 14 Pro/14/13 Pro/13/12 Pro/12/Max/Mini/iPhone 11 Pro/11/iPhone XR/iPad Air/iPad/iPad Mini etc.

Ulasan Produk

Tidak ada ulasan