StarTech.com USB-C to HDMI Conversion Cable/4K 60Hz/HDR10/UHD Compatible USB Type-C to HDMI 2.0b Conversion Adapter/Typec to HDMI Replacement Cable/DP 1.4 Alternate Mode/HBR3

Sebelum PPN:
Rp549.900 - Rp1.299.900
Spesifikasi
Applicable StandardHDMI 2.0b,DisplayPort 1.4
Audio Function7.1ch
Cable TypeStandard
ColorSpace gray
Connector ShapeA (male): USB-C, B (male): HDMI
Conversion TypeMale - Male
Humidity Range (%)0-85RH (no condensation)
Operating Temperature Range (°C)-20~60(-4F°~140F°)
SpecificationBandwidth: HBR3
Storage Temperature Range (°C)-20~80(-4°F~176°F)
Supported Resolution3840x2160(4K)
Warranty Period3 years
Width (mm)22

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High performance: USB-C/Thunderbolt 3 to HDMI 2.0b adapter cable (2m). 4K/60Hz (3840x2160) UHD resolution, HDR10, 7.1ch audio, HDCP 2.2/1.4 | DisplayPort 1.4 Alternate mode HBR3 | Backwards compatible with 1080p
HDR-compatible display cable: RGB (8/10-bit) and YCbCr 4:4:4 (8/10-bit) color spaces, HDMI 2.0b display for high-contrast, true-to-life colors | HDMI connector with built-in chip eliminates signal loss Compatibility: Dell XPS/Precision/Latitude, X1 Carbon, Surface Pro 7 or later, MacBook Pro/Air, iPad Pro, HP EliteBook/Spectre/ZBook, Chromebook, Samsung S20 or later , Note20 (DEX mode), iPhone 15 (Plus/Pro/Max) and later Display compatibility: Verified 4K/60Hz peak performance with various HDMI monitors, displays, TVs, and projectors. Tested Compatible Brands - Dell, Asus, Acer, BenQ, LG, Samsung, Sharp, Sony, Epson | Dolby Vision Ready Easy Deployment: Verified compatibility with USB Type-C (DP Alternate Mode) or TB3 devices. Driver-free plug-and-play setup (macOS, Windows, Linux, Chrome OS, Android)
Connect a USB-C device to an HDMI-compatible 4K HDMI display Ideal for presentation creative applications that make full use of the latest visuals
* To use this adapter, the USB-C port must support DisplayPort (DP alternate mode).
* To obtain the maximum performance of this product, both the connection destination device and the connection source device must support the applicable specifications.
Warning
* To use this adapter, the USB-C port must support DisplayPort (DP alternate mode).
* To obtain the maximum performance of this product, both the connection destination device and the connection source device must support the applicable specifications.
Feature
High performance: USB-C/Thunderbolt 3 to HDMI 2.0b adapter cable (2m). 4K/60Hz (3840x2160) UHD resolution, HDR10, 7.1ch audio, HDCP 2.2/1.4 | DisplayPort 1.4 Alternate mode HBR3 | Backwards compatible with 1080p
HDR-compatible display cable: RGB (8/10-bit) and YCbCr 4:4:4 (8/10-bit) color spaces, HDMI 2.0b display for high-contrast, true-to-life colors | HDMI connector with built-in chip eliminates signal loss Compatibility: Dell XPS/Precision/Latitude, X1 Carbon, Surface Pro 7 or later, MacBook Pro/Air, iPad Pro, HP EliteBook/Spectre/ZBook, Chromebook, Samsung S20 or later , Note20 (DEX mode), iPhone 15 (Plus/Pro/Max) and later Display compatibility: Verified 4K/60Hz peak performance with various HDMI monitors, displays, TVs, and projectors. Tested Compatible Brands - Dell, Asus, Acer, BenQ, LG, Samsung, Sharp, Sony, Epson | Dolby Vision Ready Easy Deployment: Verified compatibility with USB Type-C (DP Alternate Mode) or TB3 devices. Driver-free plug-and-play setup (macOS, Windows, Linux, Chrome OS, Android)
Use
Connect a USB-C device to an HDMI-compatible 4K HDMI display Ideal for presentation creative applications that make full use of the latest visuals

Ulasan Produk

Tidak ada ulasan