Ainex USB-C to HDMI cable, 4K30Hz, 2m

Sebelum PPN:
Rp289.900
Spesifikasi
Cable Length (m)Approximately 2 (including connector)
ColorBlack
Connector ShapePC/smartphone side: USB Type-C male, TV/display side: HDMI male (Type A 19-pin), System requirements: Type-C port that supports DisplayPort Alt Mode
Female MountingHDMI
Male MountingUSB Type-C
SpecificationHDCP 1.4 compatible

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Allows you to connect a USB Type-C (USB-C) equipped computer to an HDMI equipped device. (HDMI output cannot be converted to USB Type-C)
Outputs video and audio from your computer/smartphone to an HDMI-equipped display/TV, etc.
It is suitable for making presentations using a Type-C equipped laptop on an HDMI equipped TV, etc.
You can display videos and images from your Type-C equipped smartphone on a large screen such as an HDMI equipped TV.
Ideal for connecting laptops with limited video output ports to HDMI-equipped devices.
Supports high resolutions up to 4K UHD (4K (2160p), 3840 x 2160) / 30Hz.
It also supports 144Hz at 1080p, making it ideal for gaming.
It works with the standard driver software of the OS.
Feature
Allows you to connect a USB Type-C (USB-C) equipped computer to an HDMI equipped device. (HDMI output cannot be converted to USB Type-C)
Outputs video and audio from your computer/smartphone to an HDMI-equipped display/TV, etc.
It is suitable for making presentations using a Type-C equipped laptop on an HDMI equipped TV, etc.
You can display videos and images from your Type-C equipped smartphone on a large screen such as an HDMI equipped TV.
Ideal for connecting laptops with limited video output ports to HDMI-equipped devices.
Supports high resolutions up to 4K UHD (4K (2160p), 3840 x 2160) / 30Hz.
It also supports 144Hz at 1080p, making it ideal for gaming.
It works with the standard driver software of the OS.

Ulasan Produk

Tidak ada ulasan