StarTech.com USB-C to HDMI adapter cable 2m 4K / 30Hz USB Type-C (male) to HDMI (male)

Sebelum PPN:
Rp1.499.900
Spesifikasi
Audio Function7.1 surround sound
Cable Length (m)2
ChipsetParade-PS171,NXP-PTN5100
ColorBlack, [Accent color] Black
Connector AUSB Type-C [24 pin] DisplayPort Alt mode
Connector BHDMI [19 pin]
Connector ShapeHDMI [19 pin] male - USB Type-C (video transmission) male
Conversion TypeMale - Male
Female MountingHDMI
Humidity (% RH)5~90
Input(AV)USB Type-C
Male MountingHDMI [19 pin], USB Type-C (video transmission)
Maximum Resolution[Digital] 3840 x 2160 @ 30Hz, [Analog] 1920 x 1200 / 1080p
Number of Ports1
Operating Temperature (°C)0~45
Output(AV)HDMI 1.4
Set ContentsUSB-C-HDMI adapter cable
Specification[Wide screen support] available, [Video revision] HDMI 1.4
Storage Temperature (°C)-10~70
Supported Resolution1024 x 768, 1280 x 720 (high definition 720p), 1920 x 1080 (high definition 1080p), 1920 x 1200, 2560 x 1440, 2560 x 1600, 3840 x 2160 (Ultra HD 4K)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact 2m adapter cable that keeps the surroundings of the device neat Easy connection with a reversible USB-C connector Amazing video image quality that supports a maximum display resolution of 4K (30 Hz) Plug and play mounting No external power supply required
Compatible with Thunderbolt 3 ports
Connect a USB-C compatible computer to an HDMI projector or display installed in a classroom, auditorium, conference room, etc. Use it at a home workstation or office hot desk to ensure compatibility between a USB-C computer and an HDMI display
Feature
Compact 2m adapter cable that keeps the surroundings of the device neat Easy connection with a reversible USB-C connector Amazing video image quality that supports a maximum display resolution of 4K (30 Hz) Plug and play mounting No external power supply required
Compatible with Thunderbolt 3 ports
Use
Connect a USB-C compatible computer to an HDMI projector or display installed in a classroom, auditorium, conference room, etc. Use it at a home workstation or office hot desk to ensure compatibility between a USB-C computer and an HDMI display

Ulasan Produk

Tidak ada ulasan