StarTech.com USB-C to HDMI 2.0 Conversion Cable/Active Optical Fiber/4K60Hz/HDR10 Support/DP Alt Mode/Unidirectional/Thunderbolt 3/4 Compatible/Display Adapter

Sebelum PPN:
Rp5.199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed for Long Distance: This USB-C to HDMI active optical cable supports 4K 60Hz and exceeds the length of standard copper cables. The fiber optic core reduces EMI, providing superior signal quality with minimal degradation. Note: This cable is unidirectional.
HDR-Ready Integrated Adapter Cable: Integrated adapter cable minimizes potential snags and signal loss. HDMI connector includes a 43.5cm USB-A power cable (connects to a USB-A port or USB charger). No drivers or software required: Universal adapter cable compatible with various hardware platforms and operating systems (Windows, macOS, Linux, etc.). USB Type-C to HDMI cable compatible with USB-C DP Alt Mode, USB4, Thunderbolt 3, and Thunderbolt 4-enabled laptops and devices. Durable Optical Cable: OM3 multimode HDMI fiber optic cable with PVC jacket, strain relief, and active booster for reliable long-distance transmission. EMI shielding reduces noise. Lightweight for easy handling, storage, and transport.
Connect your USB Type-C device to a 4K display without installing drivers or software. Extend 4K 60Hz video over long distances with minimal signal degradation.
CL3 for in-wall installation
*This USB Type-C to HDMI adapter cable is unidirectional and only works from a USB-C source to an HDMI display.
Warning
*This USB Type-C to HDMI adapter cable is unidirectional and only works from a USB-C source to an HDMI display.
Feature
Designed for Long Distance: This USB-C to HDMI active optical cable supports 4K 60Hz and exceeds the length of standard copper cables. The fiber optic core reduces EMI, providing superior signal quality with minimal degradation. Note: This cable is unidirectional.
HDR-Ready Integrated Adapter Cable: Integrated adapter cable minimizes potential snags and signal loss. HDMI connector includes a 43.5cm USB-A power cable (connects to a USB-A port or USB charger). No drivers or software required: Universal adapter cable compatible with various hardware platforms and operating systems (Windows, macOS, Linux, etc.). USB Type-C to HDMI cable compatible with USB-C DP Alt Mode, USB4, Thunderbolt 3, and Thunderbolt 4-enabled laptops and devices. Durable Optical Cable: OM3 multimode HDMI fiber optic cable with PVC jacket, strain relief, and active booster for reliable long-distance transmission. EMI shielding reduces noise. Lightweight for easy handling, storage, and transport.
Use
Connect your USB Type-C device to a 4K display without installing drivers or software. Extend 4K 60Hz video over long distances with minimal signal degradation.
CL3 for in-wall installation

Ulasan Produk

Tidak ada ulasan