StarTech.com USB-C to eSATA cable Dedicated to external storage device USB 3.0 (5Gbps) 1m
#Grup produk P113676907
Spesifikasi
| Cable Length (cm) | 91.4 |
|---|---|
| Cable Length (m) | 0.914 |
| Color | Black |
| Connector Shape | eSATA (data) [7-pin] male - USB Type-C [24-pin] male |
| Conversion Type | Male - Male |
| Height (mm) | 12 |
| Humidity (% RH) | 40~85 |
| Length (mm) | 914 |
| Male Mounting | eSATA (data) [7 pin], USB Type-C [24 pin] |
| Mass (g) | 45 |
| Operating Temperature (°C) | 0~60 |
| Product Width (mm) | 12 |
| Storage Temperature (°C) | -10~70 |
| Transmission Speed (Gbps) | Up to 5 |
| USB type | USB3.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Great Functionality: Perfect solution for data migration, drive cloning, data backup or recovery applications. USB-C to eSATA conversion adapter cable compatible with Thunderbolt 3 port Improved work efficiency: USB 3.2 Gen1 (5Gbps) host connection enables high-speed access to eSATA solid state drives (SSD) and hard disk drives (HDD) Portability: Compact and lightweight USB to eSATA converter with integrated 1m cable.
StarTech.com Advantage: Over 30 years of products for IT professionals. Free and unlimited support for questions and consultations about products by manufacturers
Connect an eSATA storage device to a USB-C or Thunderbolt 3 computer
StarTech.com Advantage: Over 30 years of products for IT professionals. Free and unlimited support for questions and consultations about products by manufacturers
Connect an eSATA storage device to a USB-C or Thunderbolt 3 computer
Feature
Great Functionality: Perfect solution for data migration, drive cloning, data backup or recovery applications. USB-C to eSATA conversion adapter cable compatible with Thunderbolt 3 port Improved work efficiency: USB 3.2 Gen1 (5Gbps) host connection enables high-speed access to eSATA solid state drives (SSD) and hard disk drives (HDD) Portability: Compact and lightweight USB to eSATA converter with integrated 1m cable.StarTech.com Advantage: Over 30 years of products for IT professionals. Free and unlimited support for questions and consultations about products by manufacturers
Use
Connect an eSATA storage device to a USB-C or Thunderbolt 3 computerUlasan Produk
Tidak ada ulasan



















































































































































%201m/p7P113676907-1.jpg)
