StarTech.com USB-C to DVI Display Conversion Adapter/1920x1200/DP Alt Mode/Thunderbolt 3/30cm Long Cable/USB Type-C Computer to DVI Monitor Projector Video Conversion Connector

Sebelum PPN:
Rp1.099.900
Spesifikasi
Cable Length (mm)295
ColorBlack
Connector ShapeUSB-C (male) to DVI-I (29 pin) (female)
Conversion TypeMale-female
Female MountingDVI-I (29 pin)
Height (mm)15
Length (mm)75
Male MountingUSB-C (alternate mode with DisplayPort, 24 pin)
Mass (g)33
ROHS Directive (Corresponding to 10 Substances)Correspondence
Warranty Period3 years
Width (mm)43

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Performance: This product is the successor to CDP2DVI. A USB-C to DVI adapter that connects a DVI-D single-link (digital only) display to a computer's USB-Type-C port. Up to 4K30Hz (monitor supporting HDMI clock rate over DVI). Supports 1920x1200p & 1080p. Thunderbolt 3 compatible long cable: Type-C to DVI converter with 30cm integrated cable. Reduce port strain on 2-in-1 devices like Surface Pro 7, iPad Pro, and laptops on risers. Portable designed for portability Device compatibility: Dell XPS/Precision/Latitude, Lenovo ThinkPad X1 Carbon/Extreme, Surface Laptop 3/Pro 7 and above, MacBook Pro/Air (Intel processor & M1 chip), HP EliteBook/ZBook/Chromebook
Display Compatibility: Tested for peak performance at 1920x1200p with various brands of DVI monitors/projectors. Dell, LG, Asus, Acer, BenQ, HP, Samsung, NEC, Phillips, etc. Easy installation: No OS dependencies, no drivers required for setup. Can be used with a variety of USB Type-C devices (DP Alt Mode) or Thunderbolt 3 (TB3) devices. Uses DVI-I connector, but supports only digital signals (DVI-D)
Take the adapter with you when you travel and connect to DVI monitors and projectors on the go
Connect your USB-C equipped tablet or smartphone to a larger display
Feature
Performance: This product is the successor to CDP2DVI. A USB-C to DVI adapter that connects a DVI-D single-link (digital only) display to a computer's USB-Type-C port. Up to 4K30Hz (monitor supporting HDMI clock rate over DVI). Supports 1920x1200p & 1080p. Thunderbolt 3 compatible long cable: Type-C to DVI converter with 30cm integrated cable. Reduce port strain on 2-in-1 devices like Surface Pro 7, iPad Pro, and laptops on risers. Portable designed for portability Device compatibility: Dell XPS/Precision/Latitude, Lenovo ThinkPad X1 Carbon/Extreme, Surface Laptop 3/Pro 7 and above, MacBook Pro/Air (Intel processor & M1 chip), HP EliteBook/ZBook/Chromebook
Display Compatibility: Tested for peak performance at 1920x1200p with various brands of DVI monitors/projectors. Dell, LG, Asus, Acer, BenQ, HP, Samsung, NEC, Phillips, etc. Easy installation: No OS dependencies, no drivers required for setup. Can be used with a variety of USB Type-C devices (DP Alt Mode) or Thunderbolt 3 (TB3) devices. Uses DVI-I connector, but supports only digital signals (DVI-D)
Use
Take the adapter with you when you travel and connect to DVI monitors and projectors on the go
Connect your USB-C equipped tablet or smartphone to a larger display

Ulasan Produk

Tidak ada ulasan