StarTech.com USB-C to DVI cable 2m 1920x1200 black

Sebelum PPN:
Rp1.299.900
Spesifikasi
Cable Length (m)2
ChipsetParade-PS171
ColorBlack, [Accent color] Black
Connector AUSB Type-C [24 pin] DisplayPort Alt mode
Connector BDVI-D [25 pin]
Connector ShapeUSB Type-C (video transmission) male - DVI-D [25 pin] male
Conversion TypeMale - Male
Humidity (% RH)5~90
Input(AV)USB Type-C
Male MountingUSB Type-C (video transmission), DVI-D [25 pin]
Mass (g)147
Maximum Resolution[Digital] 1920 x 1200
Number of Ports1
Operating Temperature (°C)0~70
Output[AV] DVI-D (single link)
Set ContentsUSB-C-DVI adapter cable
Storage Temperature (°C)-10~80
Supported Resolution1024 x 768, 1280 x 720 (high definition 720p), 1920 x 1080 (high definition 1080p), 1920 x 1200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
All-in-one type adapter cable (2m) that keeps the area around the device neat
Easy connection with reversible USB-C connector Supports video resolutions up to 1920x1200 for extremely crisp image quality
Connect a USB-C compatible computer to a DVI projector or display installed in a classroom, auditorium, conference room, etc. Use it at a home workstation or office hot desk to ensure compatibility between a USB-C computer and a DVI display.
* To use this adapter, it is necessary to support DisplayPort (DP Alt mode) via the USB-C port.
Warning
* To use this adapter, it is necessary to support DisplayPort (DP Alt mode) via the USB-C port.
Feature
All-in-one type adapter cable (2m) that keeps the area around the device neat
Easy connection with reversible USB-C connector Supports video resolutions up to 1920x1200 for extremely crisp image quality
Use
Connect a USB-C compatible computer to a DVI projector or display installed in a classroom, auditorium, conference room, etc. Use it at a home workstation or office hot desk to ensure compatibility between a USB-C computer and a DVI display.

Ulasan Produk

Tidak ada ulasan