Ainex USB-C to DC power conversion cable, PD45W compatible, for Surface, 1.5m

Sebelum PPN:
Rp209.900
Spesifikasi
Cable Length (m)About 1.5
ColorBlack
Connector ShapeAC adapter (DC input) side: USB Type-C male, DC output side: Surface Connect plug
Maximum Output Power (W)45
Output VoltageDC15V

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a PD-compatible USB Type-C AC adapter with a cable that can charge Microsoft Surface devices equipped with Surface Connect.
There is no longer a need for a dedicated AC adapter, reducing the amount of luggage you need to carry.
Can be used with devices that support the Surface Connect terminal.
Supports charging and operation of Surface devices up to 45W.
The DC output voltage is DC15V.
The cable is flexible and easy to handle.
*This product is for power users. Use at your own risk.
*The manufacturer is not liable for any direct or indirect damage caused by a malfunction of this product or its use.
*We do not guarantee operation on all Microsoft Surface devices. Please check the jack shape and compatible voltage of the PC you are using.
*Please check the output voltage range, plug shape, size, etc. of the AC adapter before use.
*Please use equipment that complies with PD standards.
*Do not force insert a plug of an incompatible shape.
*The maximum output depends on the capacity of the AC adapter connected. We recommend an AC adapter with an output of 45W or more.
*Please use an AC adapter that supports DC15V/3A or more. AC adapters with a maximum voltage of less than 15V cannot output 15V.
*Please use an AC adapter with an output compatible with DC15V. (USB PD 3.0 or later recommended)
Warning
*This product is for power users. Use at your own risk.
*The manufacturer is not liable for any direct or indirect damage caused by a malfunction of this product or its use.
*We do not guarantee operation on all Microsoft Surface devices. Please check the jack shape and compatible voltage of the PC you are using.
*Please check the output voltage range, plug shape, size, etc. of the AC adapter before use.
*Please use equipment that complies with PD standards.
*Do not force insert a plug of an incompatible shape.
*The maximum output depends on the capacity of the AC adapter connected. We recommend an AC adapter with an output of 45W or more.
*Please use an AC adapter that supports DC15V/3A or more. AC adapters with a maximum voltage of less than 15V cannot output 15V.
*Please use an AC adapter with an output compatible with DC15V. (USB PD 3.0 or later recommended)
Feature
This is a PD-compatible USB Type-C AC adapter with a cable that can charge Microsoft Surface devices equipped with Surface Connect.
There is no longer a need for a dedicated AC adapter, reducing the amount of luggage you need to carry.
Can be used with devices that support the Surface Connect terminal.
Supports charging and operation of Surface devices up to 45W.
The DC output voltage is DC15V.
The cable is flexible and easy to handle.

Ulasan Produk

Tidak ada ulasan