Ainex USB-C to DC power conversion cable PD65W compatible for HP 1.5m

Sebelum PPN:
Rp209.900
Spesifikasi
Cable Length (m)About 1.5
ColorBlack
Connector ShapeAC adapter (DC input) side: USB Type-C male, PD output side: 7.4mm outer diameter - 0.6mm inner pin diameter round DC plug
Maximum Output Power (W)65
Output VoltageDC19~20V

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a PD-compatible USB Type-C AC adapter cable that can charge HP notebook PCs and other devices equipped with a round charging terminal.
There is no longer a need for a dedicated AC adapter, reducing the amount of luggage you need to carry.
It can be used with devices that support a round DC plug with an outer diameter of 7.4 mm - inner pin of 0.6 mm and an output voltage of +19 to 20 V.
Supports charging and operation of laptops up to 65W.
The DC output voltage is a single voltage of 19 to 20V DC.
The cable is flexible and easy to handle.
*This product is for power users. Use at your own risk.
*The manufacturer is not liable for any direct or indirect damage caused by a malfunction of this product or its use.
*We do not guarantee that it will work with all HP laptops. Please check the jack shape and compatible voltage of the PC you are using.
*Please check the output voltage range, plug shape, size, etc. of the AC adapter before use.
*Please use equipment that complies with PD standards.
*Do not force insert a plug of an incompatible shape.
*The maximum output depends on the capacity of the AC adapter connected. We recommend an AC adapter with an output of 70W or more.
*Please use an AC adapter that supports DC20V/3A or more. AC adapters with a maximum compatible voltage of 15V or less cannot output 20V.
*Please use an AC adapter with an output compatible with DC20V. (USB PD 3.0 or later recommended)
Warning
*This product is for power users. Use at your own risk.
*The manufacturer is not liable for any direct or indirect damage caused by a malfunction of this product or its use.
*We do not guarantee that it will work with all HP laptops. Please check the jack shape and compatible voltage of the PC you are using.
*Please check the output voltage range, plug shape, size, etc. of the AC adapter before use.
*Please use equipment that complies with PD standards.
*Do not force insert a plug of an incompatible shape.
*The maximum output depends on the capacity of the AC adapter connected. We recommend an AC adapter with an output of 70W or more.
*Please use an AC adapter that supports DC20V/3A or more. AC adapters with a maximum compatible voltage of 15V or less cannot output 20V.
*Please use an AC adapter with an output compatible with DC20V. (USB PD 3.0 or later recommended)
Feature
This is a PD-compatible USB Type-C AC adapter cable that can charge HP notebook PCs and other devices equipped with a round charging terminal.
There is no longer a need for a dedicated AC adapter, reducing the amount of luggage you need to carry.
It can be used with devices that support a round DC plug with an outer diameter of 7.4 mm - inner pin of 0.6 mm and an output voltage of +19 to 20 V.
Supports charging and operation of laptops up to 65W.
The DC output voltage is a single voltage of 19 to 20V DC.
The cable is flexible and easy to handle.

Ulasan Produk

Tidak ada ulasan