Ainex USB-C to DC Power Conversion Cable for Cigarette Lighter

Sebelum PPN:
Rp159.900
Spesifikasi
Cable Length (cm)About 20
ColorBlack
Conform toUSB PD (Power Delivery): Not supported
Connector ShapeUSB Type-C Male to Accessory Socket
Female MountingAccessory socket
Input Current (A)Up to 3
Input Voltage (V)DC5
LEDGreen (input only), Red (output available)
Male MountingUSB Type-C
Maximum Output Power (W)9.6
Output Current (A)Up to 0.8
Output voltage (V)DC12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Converts a USB Type-C (USB-C) port into an accessory socket.
You can power in-car devices using a USB-C AC adapter or mobile battery.
This is useful when there are not enough accessory sockets or when using in-car devices outside the car.
Supports power supply of up to 12V 0.8A. [*Maximum output depends on the capacity of the connected AC adapter. We recommend an AC adapter/mobile battery with an output of 15W or more.] [*Connecting in-car devices that exceed the maximum output may damage this product and the USB port. Please connect in-car devices within the available output range.]
This allows you to power in-car devices using a USB Type-C AC adapter, etc. This is useful when there are not enough accessory sockets.
*This product is intended for power users. Use at your own risk.
*The manufacturer is not responsible for any direct or indirect damage caused by a malfunction of this product or its use.
*Please check the output voltage range, plug shape, size, etc. of the AC adapter before use.
*Not heat resistant. Do not connect to a cigarette lighter.
Warning
*This product is intended for power users. Use at your own risk.
*The manufacturer is not responsible for any direct or indirect damage caused by a malfunction of this product or its use.
*Please check the output voltage range, plug shape, size, etc. of the AC adapter before use.
*Not heat resistant. Do not connect to a cigarette lighter.
Feature
Converts a USB Type-C (USB-C) port into an accessory socket.
You can power in-car devices using a USB-C AC adapter or mobile battery.
This is useful when there are not enough accessory sockets or when using in-car devices outside the car.
Supports power supply of up to 12V 0.8A. [*Maximum output depends on the capacity of the connected AC adapter. We recommend an AC adapter/mobile battery with an output of 15W or more.] [*Connecting in-car devices that exceed the maximum output may damage this product and the USB port. Please connect in-car devices within the available output range.]
Use
This allows you to power in-car devices using a USB Type-C AC adapter, etc. This is useful when there are not enough accessory sockets.

Ulasan Produk

Tidak ada ulasan