StarTech.com USB-C to 3.5mm Audio Adapter / 12.7cm Cable / 32-bit DAC Hi-Fi Sound Quality / USB Type-C Thunderbolt Compatible / Headphones and Headsets Compatible / Compatible with Laptops, Tablets, and Smartphones

Sebelum PPN:
Rp439.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB-C to 3.5mm Audio Adapter: Connect wired earphones and speakers to your USB Type-C device. Built-in 32-bit DAC for audio output. Features a TRRS jack for stereo sound and microphone compatibility. High-Quality Audio: The stereo digital-to-analog converter (DAC) supports high-quality audio (44.1-384kHz, 16-, 24-, or 32-bit sample rates) with a 105dBA SNR for crystal-clear output. The stereo ADC supports microphone input with a 94dB SNR and supports 48kHz at 16-bit sample rates. Features the Realtek ALC4030U chipset. Superior Compatibility: Compatible with a wide range of USB-C and Thunderbolt host devices, including laptops, USB-C smartphones, and tablets. No drivers are required, and the adapter is compatible with Windows, macOS, Linux, iOS, and Android. Also compatible with wired headsets with in-line controls. Sleek Design: Compact and sleek, with a portable design measuring just 127mm long. Features a flexible, durable TPE exterior and a soft-touch finish. Ideal for audio playback and recording in conference calls, customer support and desktop workstations
Trusted by IT professionals: We have been developing products for IT professionals for over 35 years. We provide free, unlimited support for product-related questions and inquiries from the manufacturer.
USB-C to 3.5mm adapter for wired headsets
Equipped with a DAC, it delivers clear audio during calls and video conferences. Compatible with text-to-speech and voice input software.
Ideal for USB Type-C devices without a 3.5mm jack, or with faulty sound cards or jacks
Feature
USB-C to 3.5mm Audio Adapter: Connect wired earphones and speakers to your USB Type-C device. Built-in 32-bit DAC for audio output. Features a TRRS jack for stereo sound and microphone compatibility. High-Quality Audio: The stereo digital-to-analog converter (DAC) supports high-quality audio (44.1-384kHz, 16-, 24-, or 32-bit sample rates) with a 105dBA SNR for crystal-clear output. The stereo ADC supports microphone input with a 94dB SNR and supports 48kHz at 16-bit sample rates. Features the Realtek ALC4030U chipset. Superior Compatibility: Compatible with a wide range of USB-C and Thunderbolt host devices, including laptops, USB-C smartphones, and tablets. No drivers are required, and the adapter is compatible with Windows, macOS, Linux, iOS, and Android. Also compatible with wired headsets with in-line controls. Sleek Design: Compact and sleek, with a portable design measuring just 127mm long. Features a flexible, durable TPE exterior and a soft-touch finish. Ideal for audio playback and recording in conference calls, customer support and desktop workstations
Trusted by IT professionals: We have been developing products for IT professionals for over 35 years. We provide free, unlimited support for product-related questions and inquiries from the manufacturer.
Use
USB-C to 3.5mm adapter for wired headsets
Equipped with a DAC, it delivers clear audio during calls and video conferences. Compatible with text-to-speech and voice input software.
Ideal for USB Type-C devices without a 3.5mm jack, or with faulty sound cards or jacks

Ulasan Produk

Tidak ada ulasan