StarTech.com USB-C to 2x DisplayPort 1.2 Conversion Adapter/4K30Hz/Dual Monitor/30cm Integrated Cable/Windows Only/MST Hub/Multi-Monitor DisplayPort Splitter/Type-C Display Adapter

Sebelum PPN:
Rp1.999.900
Spesifikasi
Audio FunctionYes
ChipsetMegaChips-STDP4320,VIA/VLI-VL100
ColorBlack
Compatibility(OS)MicrosoftWindows10,8/8.1,7
Connector AUSB-C (24 pin) DisplayPortAlt mode
Connector BDisplayPort (20 pin)
Height (mm)14
Humidity (% RH)50~90
Length (mm)62
Mass (g)44
Maximum Resolution[Digital] 3840 x 2160 / 30hz
Number of Ports2
Operating Temperature (°C)5~35
Output(AV)DisplayPort
Power SupplyUSB power supply
Set ContentsMST hub, quick start guide
Specification[Wide screen support] available
Storage Temperature (°C)-20~60
USB Port Number2
Width (mm)58

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-monitor configuration: USB Type-C to dual DisplayPort adapter/splitter that allows you to connect up to two 4K 30Hz or two 1080p 60Hz displays via your Windows laptop's DP Alt mode USB-C port. Supports TB3/TB4/USB4. No need to install non-macOS drivers or software: Work more efficiently by adding two displays in extended or duplicate mode to your Windows laptop. Integrated or discrete GPU (Intel/AMD/Nvidia) capability for high-performance graphics with minimal CPU usage Hardware compatibility: Your host system supports DP Alt Mode 1.2 / HBR2 / MST Please make sure it is compatible. Also, check the number of displays supported by the GPU installed in the host system. Some GPU chips, such as Intel HD Graphics, support up to 3 displays.
Long Cable: USB-C to Dual Monitor DisplayPort Adapter with 30cm Integrated Cable. Reduce strain on ports on 2-in-1s like Surface Pro 7, HP Elite x2 and laptops on risers. Perfect for the office, home office, shared workspace, on-the-go, and more
The StarTech.com Advantage: Connectivity Tool for Internal Help Desks and Support Teams Includes Windows Layout Utility (downloadable, available in English only). When reconnecting the adapter (disconnecting and reconnecting an external monitor), Windows application layout is restored to user-configured window layout instead of default.
Add an external display to your USB-C device Create websites and other data on one screen and create documents on the other
Connect two high-definition displays to a USB-C device that supports DP alt mode and use it as a workstation
DisplayPort Create a panoramic video wall with digital signage Edit images, videos, and audio clips on two screens with free resolution and display orientation Display large tables and worksheets across two displays for horizontal scrolling Work without
* In order to output separately on multiple displays, the GPU must support DisplayPort 1.2 (compatible with MST and HBR2).
Warning
* In order to output separately on multiple displays, the GPU must support DisplayPort 1.2 (compatible with MST and HBR2).
Feature
Multi-monitor configuration: USB Type-C to dual DisplayPort adapter/splitter that allows you to connect up to two 4K 30Hz or two 1080p 60Hz displays via your Windows laptop's DP Alt mode USB-C port. Supports TB3/TB4/USB4. No need to install non-macOS drivers or software: Work more efficiently by adding two displays in extended or duplicate mode to your Windows laptop. Integrated or discrete GPU (Intel/AMD/Nvidia) capability for high-performance graphics with minimal CPU usage Hardware compatibility: Your host system supports DP Alt Mode 1.2 / HBR2 / MST Please make sure it is compatible. Also, check the number of displays supported by the GPU installed in the host system. Some GPU chips, such as Intel HD Graphics, support up to 3 displays.
Long Cable: USB-C to Dual Monitor DisplayPort Adapter with 30cm Integrated Cable. Reduce strain on ports on 2-in-1s like Surface Pro 7, HP Elite x2 and laptops on risers. Perfect for the office, home office, shared workspace, on-the-go, and more
The StarTech.com Advantage: Connectivity Tool for Internal Help Desks and Support Teams Includes Windows Layout Utility (downloadable, available in English only). When reconnecting the adapter (disconnecting and reconnecting an external monitor), Windows application layout is restored to user-configured window layout instead of default.
Use
Add an external display to your USB-C device Create websites and other data on one screen and create documents on the other
Connect two high-definition displays to a USB-C device that supports DP alt mode and use it as a workstation
DisplayPort Create a panoramic video wall with digital signage Edit images, videos, and audio clips on two screens with free resolution and display orientation Display large tables and worksheets across two displays for horizontal scrolling Work without

Ulasan Produk

Tidak ada ulasan