Ohm Electric USB-C Stereo Earphones, Black, High-Quality Sound, DAC, Hands-Free Calling, 1.2m

Sebelum PPN:
Rp229.900
Spesifikasi
Cable Length (m)1.2
Connecting TerminalUSB-C terminal
Impedance16Ω
Included AccessoriesController (with integrated cord), ear tips (S, M *pre-installed, L), instruction manual
Mass (g)13 (including code)
Playback Frequency (Hz)20~20000
Sound Pressure Level (dB)104
TypeDynamic type / earplug type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB-C connection allows direct connection to devices with integrated corded controllers, so there is no delay or dropout in video or game playback.
DAC chip for high-quality sound reproduction with minimal degradation Durable, tangle-resistant TPE cord Compatible with a wide range of devices, including smartphones and tablets
High-quality sound with 10mm drivers. Lightweight and soft to the touch for reduced strain on the ears. 1.2m cord (with controller) for comfort.
Hands-free calling compatible. 3 sizes of ear tips. Body color is black.
Feature
USB-C connection allows direct connection to devices with integrated corded controllers, so there is no delay or dropout in video or game playback.
DAC chip for high-quality sound reproduction with minimal degradation Durable, tangle-resistant TPE cord Compatible with a wide range of devices, including smartphones and tablets
High-quality sound with 10mm drivers. Lightweight and soft to the touch for reduced strain on the ears. 1.2m cord (with controller) for comfort.
Hands-free calling compatible. 3 sizes of ear tips. Body color is black.

Ulasan Produk

Tidak ada ulasan