Trimate USB-C Soft Cable (Type-C to C) PD 100W 5A Fast Charging Supported with Cable Tie
#Grup produk P113676581
Spesifikasi
| Connector Shape | Type-C male-Type-C male |
|---|---|
| Conversion Type | Male - Male |
| Data Transfer Rate | Up to 480 (theoretical value) |
| USB type | USB2.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A USB-C&C cable with a soft texture that is less likely to tangle.
Supports USB PD and supports fast charging up to 100W.
Data transfer is possible at up to 480Mbps (video output is not supported)
*The manufacturer assumes no responsibility for any loss or damage of data that may occur when using this product.
Supports USB PD and supports fast charging up to 100W.
Data transfer is possible at up to 480Mbps (video output is not supported)
*The manufacturer assumes no responsibility for any loss or damage of data that may occur when using this product.
Warning
*The manufacturer assumes no responsibility for any loss or damage of data that may occur when using this product.Feature
A USB-C&C cable with a soft texture that is less likely to tangle.Supports USB PD and supports fast charging up to 100W.
Data transfer is possible at up to 480Mbps (video output is not supported)
Ulasan Produk
Tidak ada ulasan



















































































































































%20PD%20100W%205A%20Fast%20Charging%20Supported%20with%20Cable%20Tie/g5P113676581-1.jpg)
