Ainex USB-C power adapter for Dell PD100W

Sebelum PPN:
Rp209.900
Spesifikasi
ColorBlack
Connector ShapeAC adapter (DC input) side: Round DC jack (compatible with 7.6mm outer diameter plugs with center pins), PD output side: USB Type-C male<br>
Dimensions, Width W x Depth D x Height H (mm)36.5x15.9x13.5
Input Voltage (V)(AC adapter (DC input) side) DC18 to 20
Maximum Output Power (W)100
Output voltage (V)DC5, DC9 and AC adapter rated voltage

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Converts an AC adapter for Dell laptops and other devices into a USB Type-C (USB-C) AC adapter for laptops and smartphones.
You can make effective use of your existing AC adapter.
It is compatible with AC adapters with a round DC plug (outer diameter 7.6 mm, center pin) with an output of DC 18V or more and 20V or less.
It can charge USB Type-C compatible devices with a maximum power output of 100W using PD.
PD output voltage is DC5V, DC9V and the output voltage of the AC adapter itself.
The adapter itself is very compact and easy to carry.
*This product is for power users. Use at your own risk.
*The manufacturer is not liable for any direct or indirect damage caused by a malfunction of this product or its use.
*Do not force insert a plug of an incompatible shape.
*Maximum output depends on the capacity of the AC adapter connected.
*The output voltage is DC5V, DC9V, and the rated voltage of the AC adapter itself. If you connect a DC16V output AC adapter to a PC that requires DC19V input, it will attempt to supply DC16V. Please use an AC adapter with a DC voltage that matches your device.
*Please use an AC adapter with an output of DC18V or more and DC20V or less. If the output is less than DC16V, the voltage cannot be output.
*Please use equipment that complies with PD standards.
*Please ensure that the maximum charging power of the device being charged does not exceed the maximum output power of the AC adapter being used. Connecting a device that requires more power than the AC adapter can supply will force an overload on the AC adapter. Be sure to balance the power of the device being charged and the AC adapter.
*Please check the output voltage, plug shape, size, etc. of the AC adapter before use.
Warning
*This product is for power users. Use at your own risk.
*The manufacturer is not liable for any direct or indirect damage caused by a malfunction of this product or its use.
*Do not force insert a plug of an incompatible shape.
*Maximum output depends on the capacity of the AC adapter connected.
*The output voltage is DC5V, DC9V, and the rated voltage of the AC adapter itself. If you connect a DC16V output AC adapter to a PC that requires DC19V input, it will attempt to supply DC16V. Please use an AC adapter with a DC voltage that matches your device.
*Please use an AC adapter with an output of DC18V or more and DC20V or less. If the output is less than DC16V, the voltage cannot be output.
*Please use equipment that complies with PD standards.
*Please ensure that the maximum charging power of the device being charged does not exceed the maximum output power of the AC adapter being used. Connecting a device that requires more power than the AC adapter can supply will force an overload on the AC adapter. Be sure to balance the power of the device being charged and the AC adapter.
*Please check the output voltage, plug shape, size, etc. of the AC adapter before use.
Feature
Converts an AC adapter for Dell laptops and other devices into a USB Type-C (USB-C) AC adapter for laptops and smartphones.
You can make effective use of your existing AC adapter.
It is compatible with AC adapters with a round DC plug (outer diameter 7.6 mm, center pin) with an output of DC 18V or more and 20V or less.
It can charge USB Type-C compatible devices with a maximum power output of 100W using PD.
PD output voltage is DC5V, DC9V and the output voltage of the AC adapter itself.
The adapter itself is very compact and easy to carry.

Ulasan Produk

Tidak ada ulasan