Spesifikasi
| Compatibility | [Cards] UHS-II, UHS-I and non-UHS SDHC, SDXC and microSD cards, CompactFlash cards up to UDMA 7. [PC & Mac Computers] OSX 10.5 or later, Windows 8 or later |
|---|---|
| Connector | USB-C |
| Dimensions (Length L x Width W x Height H) (mm) | Approximately 123.05x57.91x18.28 |
| Interface | USB 3.0 |
| Mass (g) | 107.9 |
| Warranty Period | 2 years |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Professional performance for fast photo transfer. Plug and play. Compatible with all common card formats including SDHC and SDXC, microSD, and CompactFlash.
,Compatible with various cards
Whether you're using UHS-II, UHS-I, or non-UHS SD or microSD cards, this card reader is compatible, even with CompactFlash cards up to UDMA 7.
- High-speed transfer speeds for enhanced workflow
With transfer speeds of up to 312MB/s for SD and microSD cards and 160MB/s for CompactFlash cards, you'll enjoy pro-level performance and streamline your workflow.
- Compatible with USB 3.0 and 2.0 ports
The USB 3.0 port allows you to transfer content up to 10 times faster than a USB 2.0 interface, and is also compatible with USB 2.0 ports.
Compatible with Windows PC and Mac computers
*Speeds and figures are based on standard CompactFlash, UHS-II SD, UHS-II microSD, and USB interface speeds. Performance will vary depending on actual card speed, use case, and host device.
,Compatible with various cards
Whether you're using UHS-II, UHS-I, or non-UHS SD or microSD cards, this card reader is compatible, even with CompactFlash cards up to UDMA 7.
- High-speed transfer speeds for enhanced workflow
With transfer speeds of up to 312MB/s for SD and microSD cards and 160MB/s for CompactFlash cards, you'll enjoy pro-level performance and streamline your workflow.
- Compatible with USB 3.0 and 2.0 ports
The USB 3.0 port allows you to transfer content up to 10 times faster than a USB 2.0 interface, and is also compatible with USB 2.0 ports.
Compatible with Windows PC and Mac computers
*Speeds and figures are based on standard CompactFlash, UHS-II SD, UHS-II microSD, and USB interface speeds. Performance will vary depending on actual card speed, use case, and host device.
Warning
*Speeds and figures are based on standard CompactFlash, UHS-II SD, UHS-II microSD, and USB interface speeds. Performance will vary depending on actual card speed, use case, and host device.Feature
Professional performance for fast photo transfer. Plug and play. Compatible with all common card formats including SDHC and SDXC, microSD, and CompactFlash.,Compatible with various cards
Whether you're using UHS-II, UHS-I, or non-UHS SD or microSD cards, this card reader is compatible, even with CompactFlash cards up to UDMA 7.
- High-speed transfer speeds for enhanced workflow
With transfer speeds of up to 312MB/s for SD and microSD cards and 160MB/s for CompactFlash cards, you'll enjoy pro-level performance and streamline your workflow.
- Compatible with USB 3.0 and 2.0 ports
The USB 3.0 port allows you to transfer content up to 10 times faster than a USB 2.0 interface, and is also compatible with USB 2.0 ports.
Compatible with Windows PC and Mac computers
Ulasan Produk
Tidak ada ulasan




















































































































































