StarTech.com USB-C --M.2 NVMe & M.2 SATA SSD External Case / USB-C & A Cable Included / PCIe & SATA NGFF SSD Case
#Grup produk P113676466
Spesifikasi
| Drive Size | 2.23022422260228E+15 |
|---|---|
| Height (mm) | 14 |
| Length (mm) | 105 |
| Mass (g) | 52 |
| Type | M.2(PCIe,NVMe,M-Key,NGFF),M.2(SATA,B+M-Key,NGFF) |
| Warranty Period | 2 years |
| Width (mm) | 35 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
High performance: PCIe M.2 NVMe/SATA M.2 AHCI SSD compatible NGFF external storage solution with USB-C or USB-A connectivity. Compatible with USB 3.2/3.1 Gen 2 (10Gbps), UASP, PCI Express 3.0 Wide range of USB host compatibility: USB Type-A and USB Type-C Two types of USB host cables (30cm) are included. Compatible with OS such as Windows, Mac, Chrome, Linux, Ubuntu, iOS (iPhone 15 [Plus/Pro/Max] or later) Tool-less design: Plug-and-play with no drivers required for setup, SSD (solid state) without tools Easy design to store drive)
M.2 compatibility: Compatible with M.2 PCIe NVMe (M-Key) and M.2 SATA (B+M-Key) based SSD (size 2230/2242/2260/2280) (Samsung 850/860/870) /950/960/970, Kingston, Seagate, Western Digital, HP, Intel, etc.). Can also be used with PCIe 4.0 SSDs (at lower speeds). Note: Not compatible with 22110mm Lightweight & Portable: Protect your SSD in a compact aluminum housing (105x35x14 mm). Functions as a large heat sink to dissipate operating heat, maintaining consistent performance levels. Ideal for high-speed data backup and recovery tasks
Use as a portable, high-performance storage solution Access external NVMe or SATA drives at lightning speed Fast speeds ideal for tasks such as data migration
* Windows 7 and earlier versions do not support TRIM on USB storage devices.
M.2 compatibility: Compatible with M.2 PCIe NVMe (M-Key) and M.2 SATA (B+M-Key) based SSD (size 2230/2242/2260/2280) (Samsung 850/860/870) /950/960/970, Kingston, Seagate, Western Digital, HP, Intel, etc.). Can also be used with PCIe 4.0 SSDs (at lower speeds). Note: Not compatible with 22110mm Lightweight & Portable: Protect your SSD in a compact aluminum housing (105x35x14 mm). Functions as a large heat sink to dissipate operating heat, maintaining consistent performance levels. Ideal for high-speed data backup and recovery tasks
Use as a portable, high-performance storage solution Access external NVMe or SATA drives at lightning speed Fast speeds ideal for tasks such as data migration
* Windows 7 and earlier versions do not support TRIM on USB storage devices.
Warning
* Windows 7 and earlier versions do not support TRIM on USB storage devices.Feature
High performance: PCIe M.2 NVMe/SATA M.2 AHCI SSD compatible NGFF external storage solution with USB-C or USB-A connectivity. Compatible with USB 3.2/3.1 Gen 2 (10Gbps), UASP, PCI Express 3.0 Wide range of USB host compatibility: USB Type-A and USB Type-C Two types of USB host cables (30cm) are included. Compatible with OS such as Windows, Mac, Chrome, Linux, Ubuntu, iOS (iPhone 15 [Plus/Pro/Max] or later) Tool-less design: Plug-and-play with no drivers required for setup, SSD (solid state) without tools Easy design to store drive)M.2 compatibility: Compatible with M.2 PCIe NVMe (M-Key) and M.2 SATA (B+M-Key) based SSD (size 2230/2242/2260/2280) (Samsung 850/860/870) /950/960/970, Kingston, Seagate, Western Digital, HP, Intel, etc.). Can also be used with PCIe 4.0 SSDs (at lower speeds). Note: Not compatible with 22110mm Lightweight & Portable: Protect your SSD in a compact aluminum housing (105x35x14 mm). Functions as a large heat sink to dissipate operating heat, maintaining consistent performance levels. Ideal for high-speed data backup and recovery tasks
Use
Use as a portable, high-performance storage solution Access external NVMe or SATA drives at lightning speed Fast speeds ideal for tasks such as data migrationUlasan Produk
Tidak ada ulasan




















































































































































